Shop All Black Pipe Fittings
Zoro Select
Socket x Socket x Socket Cast Iron Upright Wye
Mfr # 221652
Zoro # G700722339
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Wye
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket x Socket
- Max. Steam Pressure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 221652
- Zoro # G700722339
- UPC # 810074081351
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Bend Nominal Dimensions | 1 x 8 1/4 x 6 |
Overall Length | 9 1/4 in |
Fitting Pipe Size | 4 in x 4 in x 2 in |
Fitting Side C Outside Diameter | 2 3/8 in |
Fitting Side A Outside Diameter | 4 7/16 in |
Fitting Side B Outside Diameter | 4 7/16 in |
Fitting Side A Nominal Pipe Size | 4 in |
Pipe Size | 2 in, 4 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 4 in |
Description
Reducing Wye, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Gaskets, PK10 (0421-019-001)
- ZORO SELECT Poly Tubing, Spiral, OD 5/32 In, 20 5/8 In (2MPS-532-40-01)
- LEGEND VALVE 1/2" T-408 NO LEAD GATE VALVE (104-703NL)
- PARKER Valve Coil, 24VDC, 1/4" Tab Connection, 8W (T2B)
- ZORO SELECT 1/4" Female NPT x Female NPT Malleable Iron Coupling Class 300 (1LBY3)
- ZORO SELECT Black Nipple, Welded, 1x36 (793N01)
- ZORO SELECT 6" Black Steel Slip On Flange (FLCS1RFSO600)
- ZORO SELECT 2" x 1" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P578)
- ZORO SELECT 3" Malleable Iron Union with Brass Seat (4316002868)
- ZORO SELECT 2" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow Class 3000 (1MMU9)
- ANVIL 3/4" x 1/2" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361330905)
- Zoro Select Fittings