Shop All Black Pipe Fittings
Zoro Select
Socket x Socket x Socket Cast Iron Upright Wye
Mfr # 221648
Zoro # G900722344
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Wye
- Standards ASTM A888
- Max. Steam Pressure 0
- Pipe Fitting Connection Type Socket x Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 221648
- Zoro # G900722344
- UPC # 810074081337
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size | 2 in, 3 in |
Overall Length | 9 7/16 in |
Bend Nominal Dimensions | 1 1/2 x 8 13/16 x 5 1/2 |
Fitting Pipe Size | 3 in x 3 in x 2 in |
Fitting Side C Outside Diameter | 2 3/8 in |
Fitting Side B Outside Diameter | 3 3/8 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 3 3/8 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 3 in |
Description
Reducing Wye, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Revel(R) Pivot Shower Door, 74"H X 39-1/8 - 44"W, With 5/16" Thick Crystal Clear Glass (707546-L-BNK)
- KOHLER Anthem Digital Control 2-6 Ot Polished Chrome (28214-CP)
- ZORO SELECT Tank Cover, Plastic, White (40271)
- ZORO SELECT Sillcock Valve, FPT, 3/4 in., Brass (108-004NL)
- ZORO SELECT 1-1/2" x 3/4" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKU1)
- ZORO SELECT 1/4" Female NPT x Female NPT Malleable Iron Coupling Class 300 (1LBY3)
- ZORO SELECT Flange, Steel, Weld Neck, 3/4 in Pipe Size (BULK-PF-498)
- ZORO SELECT Flange, Steel, 1 1/4" Pipe Size, Class 300 (BULK-PF-548)
- ZORO SELECT 1-1/4" x 1" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNK3)
- ZORO SELECT 1/8" Female NPT Black Forged Steel Half Coupling (1MNB3)
- ANVIL 3/4" Female NPT Black Forged Steel Cap Class 3000 (0361188808)
- Zoro Select Fittings