Shop All Black Pipe Fittings
Zoro Select
Socket x Socket x Socket Cast Iron Wye
Mfr # 221318
Zoro # G000918432
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Wye -Socket x Socket x Socket
- Standards ASTM A888
- Max. Steam Pressure 0
- Pipe Fitting Connection Type Socket x Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 221318
- Zoro # G000918432
- UPC # 810074080972
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 3 in |
Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side B Outside Diameter | 3 3/8 in |
Bend Nominal Dimensions | 5 3/4 x 2 1/4 x 5 3/4 |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Side C Outside Diameter | 3 3/8 in |
Fitting Side A Outside Diameter | 3 3/8 in |
Fitting Pipe Size | 3 in x 3 in x 3 in |
Overall Length | 8 in |
Description
Wye -Socket x Socket x Socket, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Handle, Lever, Metal, Chrome (M916802-0020A)
- ZORO SELECT 1" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BNF08)
- TOTO Wall Square Push Plate - Stain Less Steel (YT980#SS)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 3 In (867-530SR)
- ZORO SELECT 3/4" Female NPT Malleable Iron Hex Locknut Class 150 (520-904HC)
- ZORO SELECT Nipple, For Air, 4 3/64 in I.D., Aluminum (ZUSA-PF-14915)
- ZORO SELECT 1/4" Male NPT Steel Magnetic Square Head Plug Class 150 (4026011)
- ZORO SELECT 2" Black Steel Threaded Flange (FLCS1RFTHD200)
- ZORO SELECT 1-1/4" x 1" Socket Socket Black Forged Steel Reducer Class 3000 (1MPA1)
- ZORO SELECT 5" Black Steel Slip On Flange (FLCS1RFSO500)
- ANVIL 4" x 2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 300 (0310547005)
- Zoro Select Black Pipe Fittings