Shop All Brass Pipe Fittings
Zoro Select
Wye, Brass, 3/4 in Pipe Size, Female NPT
Mfr # ZUSA-PF-10518
Zoro # G000425275
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Wye
- Pipe Fitting Material Brass
- Overall Length 1 3/8 in
- Pipe Fitting Connection Type Female NPT x Female NPT x Female NPT
- Standards NSF 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10518
- Zoro # G000425275
- UPC # 193005115838
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 3/8 in |
Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in x 3/4 in |
Description
Wye, Brass, Class Class 125, 3/4 in, Female, NPT, 14, 3/4 in, Female, NPT, 14, 3/4 in, Female, NPT, 14, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, IPS, Split Flange (5351P)
- NYLOCHEM Nylochem Nylon 12 Tubing, 1/2" OD x 100', Blue (N12ANB)
- ZORO SELECT 1/2" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BND02)
- ZORO SELECT 2" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNI3)
- ZORO SELECT Brass Reducing Coupling, FNPT, 2" x 1" Pipe Size (22UL55)
- ZORO SELECT Low Lead Brass Coupling, 1/4" Pipe Size (706303-04)
- ZORO SELECT Brass Coupling, FNPT, 1/8" Pipe Size (706103-02)
- ZORO SELECT Coupling, Brass, 1/4 in, F BSPT, Class 125 (ZUSA-PF-10189)
- ZORO SELECT Red Brass Coupling, FNPT, 3/4" Pipe Size (1VFE2)
- ZORO SELECT Low Lead Brass Forged Female Tee, 1/8" Pipe Size (706201-02)
- LEGEND VALVE 1/2 FIP x CPVC TRANS. FTG NL (302-413NL)
- Zoro Select Brass Pipe Fittings