Shop All Brass Pipe Fittings
Zoro Select
Wye, Brass, 3 in, Female NPT, Class 125
Mfr # ZUSA-PF-10523
Zoro # G400425301
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Wye
- Pipe Fitting Material Brass
- Overall Length 1 3/8 in
- Color Brown
- Pipe Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10523
- Zoro # G400425301
- UPC # 193005115883
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 3/8 in |
Pipe Size | 3 in |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in x 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Description
Wye, Brass, Class Class 125, 3 in, Female, NPT, 8, 3 in, Female, NPT, 8, 3 in, Female, NPT, 8, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Pressure Reducing Valve, 50 psi (3/4 LF25AUB-GG-Z3)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 1-5/8In (52003-1)
- HOMEWERKS Ceramc Crtrdg Hot Hmwrks (31-410-HW)
- RINNAI Refill, 40 Lbs Neutralizer Replace Media (103000068)
- ZORO SELECT Brass Hex Nipple, MNPT, 1/4" Pipe Size (706122-04)
- ZORO SELECT Brass Square Head Plug, Male BSPT (ZUSA-PF-10590)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 3/4" Pipe Size (6RCU5)
- ZORO SELECT Red Brass Cored Plug, MNPT, 2" Pipe Size (6RCV3)
- ZORO SELECT Red Brass Coupling, FNPT, 2" Pipe Size (1VFF1)
- ZORO SELECT Brass 90 Degrees Female Elbow, FNPT, 1/2" Pipe Size 10 PK (6AYT9)
- ARROWHEAD BRASS Arrowhead Brass & Plumbing 466-14-LF 14 in. Frost Free Hydrants (196882)
- Zoro Select Brass Pipe Fittings