Shop All Brass Pipe Fittings
Zoro Select
Wye, Brass, 2 in, Female NPT, Class 125
Mfr # ZUSA-PF-10522
Zoro # G800425253
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Wye
- Pipe Fitting Material Brass
- Connection Type Threaded
- Pipe Size 2 in
- Pipe Fitting Connection Type Female NPT x Female NPT x Female NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10522
- Zoro # G800425253
- UPC # 193005115876
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 2 in |
Overall Length | 1 5/16 in |
Fitting Pipe Size | 2 in x 2 in x 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
Wye, Brass, Class Class 125, 2 in, Female, NPT, 12, 2 in, Female, NPT, 12, 2 in, Female, NPT, 12, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO TOOLPRO 05122 Ceiling Wire, Galvanized Steel (5122)
- PARKER Tubing, White, Overall 500 ft L (PP-64-0500)
- USA INDUSTRIALS Pipe Fitting - 316SS Instrumentation - Hex Nipple - 1/2" x 1/4" MNPT (ZUSA-PF-4613)
- ZORO SELECT 304 Stainless Steel Nipple, 1 in Nominal Pipe Size, 4 in Overall Long, Threaded on Both Ends, Welded (T4BNF06)
- ZORO SELECT Brass Countersink Plug, MNPT, 1/2" Pipe Size (22UL64)
- ZORO SELECT Red Brass Tee, FNPT, 1-1/2" Pipe Size (1VFA2)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1/4" Pipe Size (1VER6)
- ZORO SELECT 90 Elbow Reducer, Brass, 1/4 x 1/8 in (ZUSA-PF-10382)
- ZORO SELECT Low Lead Brass Coupling, 1/4" Pipe Size (706303-04)
- ZORO SELECT Brass Countersink Plug, MNPT, 1/8" Pipe Size (6AYZ7)
- INTERSTATE PNEUMATICS Brass Tee Fitting 1/4 Inch NPT Female (FP44T)
- Zoro Select Brass Pipe Fittings