Shop All Brass Pipe Fittings
Zoro Select
Wye, Brass, 1/2 in Pipe Size, Female NPT
Mfr # ZUSA-PF-10517
Zoro # G600425279
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Wye
- Pipe Fitting Material Brass
- Standards NSF 61
- Pipe Fitting Connection Type Female NPT x Female NPT x Female NPT
- Application Air, Natural Gas, Oil, Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10517
- Zoro # G600425279
- UPC # 193005115821
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 7/8 in |
Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in x 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Wye, Brass, Class Class 125, 1/2 in, Female, NPT, 14, 1/2 in, Female, NPT, 14, 1/2 in, Female, NPT, 14, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 2" FNPT Bronze Gas Ball Valve Inline (8010801)
- ZORO SELECT 1-1/2" NPT Bronze Swing Check Valve (10F294)
- LEGEND VALVE 2" T/S-603V PVC BALL VALVE (201-188)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, 1.5 x 16" Straight Polished Stainless Steel Grab Bar (PP1907PS)
- ZORO SELECT Red Brass Union, FNPT, 1/8" Pipe Size (1VFJ6)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/2" Pipe Size (1VEW2)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1" x 3/8" Pipe Size (1VFY7)
- ZORO SELECT Chrome Plated Brass Conversion Adapter, MNPT x FBSP, 1/2" Pipe Size (8037-08-08)
- ZORO SELECT Brass Hex Head Plug, MNPT, 3/4" Pipe Size (706121-12)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/2" x 1-1/4" Pipe Size (1VGA3)
- ZORO SELECT Brass Countersink Plug, MNPT, 1/2" Pipe Size (22UL64)
- Zoro Select Brass Pipe Fittings