Shop All Brass Pipe Fittings
Zoro Select
Wye, Brass, 1 in, Female NPT, Class 125
Mfr # ZUSA-PF-10519
Zoro # G700425308
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Wye
- Pipe Fitting Material Brass
- Pipe Fitting Connection Type Female NPT x Female NPT x Female NPT
- Application Air, Natural Gas, Oil, Potable Water
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10519
- Zoro # G700425308
- UPC # 193005115845
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1 in |
Overall Length | 1 3/4 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in x 1 in |
Description
Wye, Brass, Class Class 125, 1 in, Female, NPT, 12, 1 in, Female, NPT, 12, 1 in, Female, NPT, 12, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 1/4 In. (582 1/4)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 2 in W (40-91370263-23)
- AMERICAN STANDARD High Bp Vacum Breakr 216 Mm-Urinal (M964412-0020A)
- ZORO SELECT 1/2" FNPT Galvanized Tee (5P844)
- ZORO SELECT Brass Cross, FNPT, 1/2" Pipe Size (22UL20)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1-1/2" Pipe Size (1VEU3)
- ZORO SELECT Red Brass Union, FNPT, 1" Pipe Size (1VFK7)
- ZORO SELECT Brass Reducer, MNPT x FNPT, 1/8" Pipe Size (706120-0202)
- ZORO SELECT Brass Pipe Fitting Kit, NPT, Assorted Pipe Size (6AZF7)
- ZORO SELECT Brass Extruded Tee, FNPT, 3/4" Pipe Size 5 PK (6AYV0)
- PARKER Brass Reducing Bushing, MNPT, 3/4" x 3/8" Pipe Size (VS209P-12-6)
- Zoro Select Fittings