Shop All ABS Pipe Fittings
Zoro Select
Wye, 3 InHub
Mfr # 1WHV7
Zoro # G1508062
original price:
$14.95
9% off
new price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Wye
- Specific Fitting Shape Wye
- Fitting Connection Type Hub x Hub x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WHV7
- Zoro # G1508062
- UPC # 012871028243
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Overall Length | 6 5/8 in |
Fitting Side C Outside Diameter | 3 15/16 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side B Outside Diameter | 3 15/16 in |
Fitting Side A Nominal Pipe Size | 3 in |
Pipe Size | 3 in |
Fitting Side A Outside Diameter | 3 15/16 in |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in x 3 in |
For Pipe Outside Diameter | 3 1/2 in |
Description
Wye, ABS, Schedule 40, For Pipe Schedule 40, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, Includes Seal No, For Pipe Outside Diameter 3 1/2 in, 6 5/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Widespread Bathroom Sink Faucet 0.5 GPM in Matte Black (35908-4N-BL)
- THRIFCO PLUMBING 2 Inch x 1-1/2 Inch Slip x Threaded PVC Bushing SCH 80 (8213476)
- LEGEND VALVE 1"x 1/2"x1" NL PEX TEE-F1960 (462-216NL)
- WATCO 1-Hole Bathtub Chrome Overflow Plate Kit (18003-CP)
- ZORO SELECT Wye with 45 Deg Bend, 2 In Hub (1WHW9)
- ZORO SELECT Reducing Wye, 3 In x 1-1/2 In Hub (1WHW1)
- ZORO SELECT Pipe Adapter, 2 In x 1-1/2 In Hub (1WJE5)
- ZORO SELECT Double Fixture Wye, 2 In Hub (02246)
- ZORO SELECT Cleanout Tee, 1-1/2 In FNPT x Hub (03413)
- ZORO SELECT Red. Wye and 45 Bend, 2 In x 1-1/2 In Hub (1CNT9)
- ZORO SELECT Adapter, 1-1/2 In x 1-1/2 In Hub x MNPT (1WJD2)
- Zoro Select ABS Pipe Fittings