Shop All Mouse Pads & Wrist Rests
Zoro Select
Wrist Rest, Gel, Blk
Mfr # 3CPX3
Zoro # G1849093
original price:
$15.69
5% off
new price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Fabric, Gel, Polyurethane Foam, Synthetic Rubber
- Height 1 in
- Length 18 3/4 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CPX3
- Zoro # G1849093
- UPC # 190735477106
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Height | 1 in |
Length | 18 3/4 in |
Width | 3 in |
Overall Width | 3 in |
Overall Height | 1 in |
Overall Length | 18 3/4 in |
Details
Item | Wrist Rest |
Color | Black |
Material | Fabric, Gel, Polyurethane Foam, Synthetic Rubber |
For Use With | Keyboard |
Product Type | Wrist Rest |
Description
Wrist Rest, Black, Fabric, Gel, Polyurethane Foam, Synthetic Rubber, For Use With Keyboard, Height 1 in, Length 18 3/4 in, Width 3 in, Not Applicable Standards, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSHEE Earpiece, Plastic, 2" L (CH-EK3P)
- COBRA Cobra CAMS4 Remote CB Microphone System for 4-Pin Mics (CAMS4)
- LIVEWIRE Wireless Combo With Full-Size Keyboard And Right-Handed Mouse (LI268669)
- SPEEDCLEAN Replacement Coil Jet Battery Charger (CJ-9693)
- ZORO SELECT Mouse Pad, Black, Standard (3CPX4)
- AIDATA Crystal Gel Mouse Pad Wrist Rest, Green (CGL003G)
- FELLOWES Mouse Pad with Microban, Navy Blue (5933801)
- FELLOWES Gel Wrist Support w/Attached Mouse Pad, Blue (9182201)
- KENSINGTON Wrist Pillow Mouse Wrist Rest - Black (L57822US)
- FELLOWES Gel Mousepad, Wrist Rest, 9x7, PinkFlowers (FEL9179001)
- SKILLEDPOWER East-European Shepherd Spring Mouse Pad; Hot Pad or Trivet (SK230920)
- Zoro Select Mouse Pads & Wrist Rests