Shop All Key Rings
Zoro Select
Wrist Coil Key Ring, Blue, 10 PK
Mfr # 25PA30
Zoro # G5354063
original price:
$5.99
5% off
new price: $5.69
/pk 10, $0.57/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel Ring
- Material Steel
- Color Blue
- For Use With Hold Keys
- Accessory Type Wrist Coil Key Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25PA30
- Zoro # G5354063
- UPC # 190735036914
- Country of Origin China
- Category Key Rings
Details
Item | Wrist Coil Key Ring |
Type | Steel Ring |
Material | Steel |
Color | Blue |
For Use With | Hold Keys |
Accessory Type | Wrist Coil Key Ring |
Description
Wrist Coil Key Ring, Steel Ring, Color Blue, For Use With Hold Keys, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Keyed Chain Door Guard, Brite Brass Finish (U 9912)
- ALARM CONTROLS Elec. Strike, 24VAC/12VDC, H.Duty, Fail Safe/Secure (AES-100)
- STANLEY FM Continuous Hinge, Geared, 79 Inch, Aluminum (661HD 79" FM DOOR HINGE DB)
- ZORO SELECT Furniture Glides, Nail-On, Rd, 1-1/4", PK24 (9101)
- ZORO SELECT Key Tag Numbered 101 to 200, Red, 100 PK (33J884)
- ZORO SELECT Badge Holder, Blue, 10 PK (25DU61)
- ZORO SELECT Key Ring, Round Ring Type, 8 in Ring Size, Silver (25DU58)
- ZORO SELECT Key Tag Numbered 201 to 300, Red, 100 PK (33J885)
- ZORO SELECT Plastic Key Clip, 2-5/8 In, Blue (25PA15)
- ZORO SELECT Key Tag Numbered 1 to 100, White, 100 PK (33J879)
- KWIKSET Kwikset: 4 cut keys with a rekey tool (KWS-83335)
- Zoro Select Key Rings