Shop All Plumbing Specialty Tools
Zoro Select
Wrench, P.O. Plug, Color: White
Mfr # 34A508
Zoro # G5294922
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Construction Cast Iron Zinc Plated
- Features Prevents Rotation During Installation/Removal.
- Function For Easy Installation of Pop Up Plugs and Basket Strainers
- Type P.O. Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34A508
- Zoro # G5294922
- UPC # 190735467527
- Country of Origin India
- Category Plumbing Specialty Tools
Dimensions
Overall Width | 3 7/16 in |
Handle Length | 6 in |
Overall Length | 6 in |
Description
Basket Strainer Wrench, Cast Iron, Open End, Overall Length 6 in, Prevents Rotation During Installation/Removal., For Easy Installation of Pop Up Plugs and Basket Strainers, Not Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Pan, 28 In, Aluminum (QP-28)
- HANSEN Needle Valve, Straight, Brass, 3/16 In, Tube (A6763)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 1/2 in Pipe Size (8215G023)
- AMERICAN STANDARD Renu Lav Stem" Blister Pack (006079-0040AP)
- ZORO SELECT Cartridge Removal Tool, Metal, Heavy Duty (45159)
- ZORO SELECT Water Heater Element Wrench, Metal (45059)
- ZORO SELECT Drum Tap Wrench, 3/4 To 1 3/4 In, Iron (3932)
- ZORO SELECT Four Way Steel Water Key (34A523)
- ZORO SELECT Flint Torch Lighter, Metal (45209)
- ZORO SELECT Water Heater Element Wrench (34A504)
- ORION Mechanical Joint Grooving Tool, 1 1/2 In (MJGT1)
- Zoro Select Plumbing Tools