Shop All Straws & Stirrers
Zoro Select
Wrapped Jumbo Stir Straws 10-1/4", Pk2000
Mfr # E161011WR
Zoro # G4382804
original price:
$38.55
5% off
new price: $36.59
/pk 2000, $0.02/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 1/4 in
- Wrapped/Unwrapped Wrapped
- Material Plastic
- Color Red
- Pack Count 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E161011WR
- Zoro # G4382804
- Country of Origin Viet Nam
- Category Straws & Stirrers
Dimensions
Length | 10 1/4 in |
Overall Length | 10 1/4 in |
Details
Item | Disposable Straw |
Wrapped/Unwrapped | Wrapped |
Material | Plastic |
Color | Red |
Pack Count | 500 |
Tip | Straight |
Packs per Case | 4 |
Product Type | Jumbo Straw |
Bio-Based | No |
SFI Certified | No |
FSC Certified | No |
Recyclable | Yes |
Compostable | Not Compostable |
BPI Certified | No |
Wrapped or Unwrapped | Wrapped |
Bendable | No |
USDA Certified Bio-based Products | No |
Disposable Utensil Type | Jumbo Straw |
Description
Disposable Straw, Bendable No, Bio-Based No, BPI Certified No, Compostable Not Compostable, FSC Certified No, Product Type Jumbo Straw, Recyclable Yes, SFI Certified No, Standards Not Applicable, Tip Straight, USDA Certified Bio-based Products No, Color Red, Length 10 1/4 in, Material Plastic, Pack Count 500, Packs per Case 4, Wrapped or Unwrapped Wrapped, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN PANEL Glass Globe3-1/4" Dia. X 6-3/4" For - Part# L9D1245 (L9D1245)
- DAKOTA GROWERS Dakota Growers Elbow Whole Grain Pasta Macaroni 20lbs, PK2 (6738792109)
- EAGLE GROUP Warmer Element (303163)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Gluten Free Organic Thick Rolled Oats 32 oz. Bag, PK4 (1991S324)
- ZORO SELECT Jumbo Straw, Paper, 7-3/4" L, White, PK2000 (EPS775JWW)
- ZORO SELECT Red, Giant Straws, Paper Wrapped, 10.25", 1200pcs (E162013R)
- ZORO SELECT Straw/Stir, Cocktail, 5.25", Red, PK10000 (ECK525RD)
- ZORO SELECT Jumbo Straw, 7-3/4" L, Translucent, PK12000 (E212TRW)
- CREATIVE CONVERTING 315217 7 3/4in Jumbo Shimmering Silver / White Stripe Paper Straw, 144PK (WSPSV)
- GENUINE JOE Genuine Joe Stirrers, 5-1/2"L, Plastic, 1,000/Box, White/Red (GJO20050)
- WD-40 CO Wd40 Smart Straw 8Oz (110054)
- Zoro Select Straws & Stirrers