Shop All Wire Mesh Screens
Zoro Select
Woven Wire
Mfr # 15200I120-48x120
Zoro # G108389844
product price: $344.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$344.99
Free 30-Day Returns
Key Features
- Mesh Size 1/2 x 1/2
- Color Gray
- Open Area 89 %
- Opening Size 1.88 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15200I120-48x120
- Zoro # G108389844
- Country of Origin China
- Category Wire Mesh Screens
Dimensions
Mesh Size | 1/2 x 1/2 |
Opening Size | 1.88 in |
Overall Length | 120 ft |
Overall Width | 4 ft |
Details
Item | 304 Stainless Steel Wire Mesh |
Color | Gray |
Open Area | 89 % |
Material | Stainless Steel |
Weave Pattern | Intercrimp Weave |
Coating | Plain |
Mesh Type | Woven |
Material Grade | 304 |
Description
304 Stainless Steel Wire Mesh, Material Stainless Steel, Overall Length 120 ft, Overall Width 4 ft, Wire Diameter 0.12 in, Mesh Type Woven, Open Area 89 Percent, Mesh Size 1/2 x 1/2, Opening Size 1.88 in, Material Grade 304, Weave Pattern Intercrimp Weave, Color Gray, Mesh Size Range Not Applicable, Coating Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 40A (BULK-RS-N40-229)
- ZORO SELECT PU Ball, 1 in, Black, Standard Grade, 80A (BULK-RB-P80-8)
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 24"x12", 30A (BULK-RS-S30-21)
- RANDALL 1In. X 1/8In. BAR (4 FT MF-548-A)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Black (12100ME105-48X48)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Yellow (12100ME105Y-48X48)
- ZORO SELECT Wire Cloth, 48 in W, 48 in L, 0.009 in Wire Dia (3ALR7)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Black (12200ME105-48X96)
- ZORO SELECT Door and Window Screen, Fiberglass, 30 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (69-43)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Black (12100ME105-48X96)
- ADFORS Door and Window Screen, Aluminum, 42 in W, 100 ft L, 0.011 in Wire Dia, Bright (FCS9317-M)
- Zoro Select Wire Mesh Screens