Shop All Wire Mesh Screens
Zoro Select
Woven Wire
Mfr # 13008O017-48x1200
Zoro # G208389843
product price: $776.99
/ea
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 1/8 x 1/8
- Color Gray
- Open Area 75 %
- Material Carbon Steel
- Weave Pattern Plain Weave
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13008O017-48x1200
- Zoro # G208389843
- Country of Origin China
- Category Wire Mesh Screens
Dimensions
Mesh Size | 1/8 x 1/8 |
Opening Size | 7.983 in |
Overall Length | 100 ft |
Overall Width | 4 ft |
Details
Item | Steel Wire Mesh |
Color | Gray |
Open Area | 75 % |
Material | Carbon Steel |
Weave Pattern | Plain Weave |
Mesh Type | Woven |
Coating | Galvanized |
Material Grade | Not Rated |
Description
Steel Wire Mesh, Material Carbon Steel, Overall Length 100 ft, Overall Width 4 ft, Wire Diameter 0.017 in, Mesh Type Woven, Open Area 75 Percent, Mesh Size 1/8 x 1/8, Opening Size 7.983 in, Material Grade Not Rated, Weave Pattern Plain Weave, Color Gray, Mesh Size Range Not Applicable, Coating Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 1/8 In Dia, 50Ft. (ZUSA-RC-893)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 48" L x 48" W x 1/2" Thick (PS-PC-SR-54)
- ZORO SELECT Carbon Steel Rectangular Bar, 12" L, 6" W (HF/3756-12)
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.305mm (012-6-100)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Yellow (12100ME105Y-48X48)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Black (12100ME105-48X48)
- ZORO SELECT Screen, Bronze, 60 in W, 50 ft L, 0.011 in Wire Dia (3001829)
- ZORO SELECT Door and Window Screen, Aluminum, 60 in W, 100 ft L, 0.01 in Wire Dia (3000741)
- ZORO SELECT Door and Window Screen, Steel, 24 1/2 in W, 26 in L (FSP8511-U)
- ZORO SELECT Door and Window Screen, Aluminum, 42 in W, 100 ft L, 0.01 in Wire Dia (3000735)
- ADFORS Invisible Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.008 in Wire Dia, Charcoal (FCS8480-M)
- Zoro Select Wire Mesh Screens