Shop All Wire Mesh Screens
Zoro Select
Woven Wire
Mfr # 11150I135-48x120
Zoro # G408389858
product price: $277.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$277.99
Free 30-Day Returns
Key Features
- Mesh Size 1 1/2 x 1 1/2
- Color Gray
- Open Area 84 %
- Material Carbon Steel
- Opening Size 1.365 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11150I135-48x120
- Zoro # G408389858
- Country of Origin China
- Category Wire Mesh Screens
Dimensions
Mesh Size | 1 1/2 x 1 1/2 |
Opening Size | 1.365 in |
Overall Length | 120 ft |
Overall Width | 4 ft |
Details
Item | Steel Wire Mesh |
Color | Gray |
Open Area | 84 % |
Material | Carbon Steel |
Weave Pattern | Intercrimp Weave |
Material Grade | Not Rated |
Mesh Type | Woven |
Coating | Plain |
Description
Steel Wire Mesh, Material Carbon Steel, Overall Length 120 ft, Overall Width 4 ft, Wire Diameter 0.135 in, Mesh Type Woven, Open Area 84 Percent, Mesh Size 1 1/2 x 1 1/2, Opening Size 1.365 in, Material Grade Not Rated, Weave Pattern Intercrimp Weave, Color Gray, Mesh Size Range Not Applicable, Coating Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 1-1/2" Dia. (1UXD1)
- ZORO SELECT Tool Steel Rod, 6 ft L, 1 in Dia. (DCFA2R1-72)
- PRECISION BRAND Laminated Shim .003, SS, .016 x 20 x 24" (72316)
- HHIP 1-1/4 X 4" Expanding Arbor (3902-4030)
- ZORO SELECT Door and Window Screen, Aluminum, 24 in W, 100 ft L, 0.01 in Wire Dia (3000727)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.063 in Wire Dia, Yellow (12002E063Y-48X96)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.08 in Wire Dia, Black (12100ME080-48X48)
- ZORO SELECT Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.011 in Wire Dia (FCS8500-M)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Black (12100ME105-48X48)
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.025 in Wire Dia (3004173)
- PHIFER Door and Window Screen, Fiberglass, 96 in W, 50 ft L, 0.013 in Wire Dia, Charcoal (3030806)
- Zoro Select Wire Mesh Screens