Shop All Wire Mesh Screens
Zoro Select
Woven Wire
Mfr # 11100I120-48X120
Zoro # G808389847
product price: $267.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$267.99
Free 30-Day Returns
Key Features
- Mesh Size 1 x 1
- Color Gray
- Open Area 80 %
- Opening Size 0.88 in
- Weave Pattern Intercrimp Weave
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11100I120-48X120
- Zoro # G808389847
- Country of Origin China
- Category Wire Mesh Screens
Dimensions
Mesh Size | 1 x 1 |
Opening Size | 0.88 in |
Overall Width | 4 ft |
Overall Length | 120 ft |
Details
Item | Steel Wire Mesh |
Color | Gray |
Open Area | 80 % |
Weave Pattern | Intercrimp Weave |
Material | Carbon Steel |
Coating | Plain |
Material Grade | Not Rated |
Mesh Type | Woven |
Description
Steel Wire Mesh, Material Carbon Steel, Overall Length 120 ft, Overall Width 4 ft, Wire Diameter 0.12 in, Mesh Type Woven, Open Area 80 Percent, Mesh Size 1 x 1, Opening Size 0.88 in, Material Grade Not Rated, Weave Pattern Intercrimp Weave, Color Gray, Mesh Size Range Not Applicable, Coating Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Edging, 1/4" H, 100 ft L, 1/2" W (X1011-100)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (14755_12_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1 ft L. (4362_12_0)
- E. JAMES Rubber Cord, Buna, 2.0mm Dia, 100 Ft (CSBUNA-2.0-100)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Yellow (12100ME105Y-48X48)
- ZORO SELECT Screen, Bronze, 24 in W, 50 ft L, 0.011 in Wire Dia (3001824)
- ZORO SELECT Door and Window Screen, Aluminum, 24 in W, 100 ft L, 0.01 in Wire Dia (3000727)
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.018 in Wire Dia (3014090)
- ZORO SELECT Door and Window Screen, Aluminum, 42 in W, 100 ft L, 0.01 in Wire Dia (3000735)
- ZORO SELECT Wire Cloth, 48 in W, 48 in L, 0.009 in Wire Dia (3ALR7)
- PHIFER Pet and Insect Door and Window Screen, Vinyl Coated Polyester, 60 in W, 50 ft L, 0.025 in Wire Dia (3004135)
- Zoro Select Wire Mesh Screens