Shop All Hose Clamps
Zoro Select
Worm Gear Hose Clamp, SAE 306, PK100
Mfr # 4830670
Zoro # G2011031
original price:
$924.13
35% off
new price: $595.99
/pk 100, $5.96/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 304 Stainless Steel
- Hose Clamp Housing Material 304 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 305 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4830670
- Zoro # G2011031
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 19 5/8 in |
Min. Clamp Dia. | 14 1/16 in |
Hose Clamp Band Width | 9/16 in |
Metric Dia. Min. | 357 mm |
Screw Size | 5/16 in |
Metric Dia. Max. | 498 mm |
Clamp Maximum Inside Diameter | 19 5/8 in |
Band Length | 0.56 in |
Clamping Diameter | 14 1/16 in - 19 5/8 in |
Hex Size | 5/16 in |
Clamp Minimum Inside Diameter | 14 1/16 in |
For Maximum Outside Diameter | 19 5/8 in |
Band Width | 9/16 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.023 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 19 5/8 in, Clamp Minimum Inside Diameter 14 1/16 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 19 5/8 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 306, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Size 5 Book (VW3A95819)
- BREEZE Tridon Hy Gear 1/2 in to 1-1/4 in. SAE 12 Silver Hose Clamp Stainless Steel Marine (665012551)
- IDEAL TRIDON Hose Clamp Ss Plumbing Size 12 (6812053)
- NTN Small Size Ball BrgStandard (6202LLB C3)
- ZORO SELECT Hose Clamp, 1 to 1-3/4 In, SAE 175, SS, PK10 (4117570)
- ZORO SELECT Hose Clamp, 2-3/4 to 3-5/8In, SAE 362, PK10 (4135070)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (5708)
- ZORO SELECT Hose Clamp, 3-3/4 to 4-5/8In, SAE 462, PK10 (4145070)
- ZORO SELECT Hose Clamp, 1-3/8 to 1-9/16In, SAE 138, PK5 (300110138)
- ZORO SELECT Clamp, Hose, 3/4 In Size (3LZ09)
- X1 TOOLS 5 inch Hose Clamp, 36PK (X1E-CON-CLA-HOS-5000x36)
- Zoro Select Hose Fittings