Shop All Work Tables
This Product is Discontinued
Zoro Select
Worktable Drawer, W 22-1/16, D 21-7/16, SS (Discontinued)
Mfr # 4UEN6
Zoro # G1234073
Free Shipping & Returns
This Product is Discontinued
Key Features
- Depth (In.) 21-7/16
- Load Rating (Lb.) 40
- Includes Polymer Slides
- Material Stainless Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4UEN6
- Zoro # G1234073
- UPC # 190735520765
- Country of Origin Unknown
- Category Work Tables
Dimensions
Depth (In.) | 21-7/16 |
Height (In.) | 5-1/16 |
Width (In.) | 22-1/16 |
Details
Item | Worktable Drawer |
Load Rating (Lb.) | 40 |
Includes | Polymer Slides |
Material | Stainless Steel |
Color | Gray |
Description
Worktable Drawer, Load Rating (Lb.) 40, Width (In.) 22-1/16, Depth (In.) 21-7/16, Height (In.) 5-1/16, Material Stainless Steel, Color Gray, Includes Polymer Slides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.