Shop All Work Tables
Zoro Select
Worktable Caster Kit, PK4
Mfr # 2KRE5
Zoro # G2912603
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NSF Certified
- Width (In.) 1 in
- Load Rating (Lb.) 200 lb
- Type 4 in dia
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2KRE5
- Zoro # G2912603
- UPC # 190735448182
- Country of Origin China
- Category Work Tables
Dimensions
Width (In.) | 1 in |
Overall Height | 7 1/2 in |
Overall Width | 4 3/16 in |
Overall Depth | 2 3/4 in |
Wheel Diameter | 4 in |
Description
Worktable Caster Kit, Assembly Fully Assembled, Caster Mount Type Threaded Stem, Caster Type (2) Rigid Locking, (2) Swivel Locking, For Leg Type Straight, For Use With 2DRE1, 2KRD6, 2KRD7, 2KRD8, 2KRD9, 2KRE2, 2KRE3, 2KRE4, 2KRE6, 2KRE7, 2KRE8, Frame Material Finish Zinc Plated, Includes Mounting Hardware No, Overall Depth 2 3/4 in, Overall Height 7 1/2 in, Overall Load Capacity 200 lb, Overall Width 4 3/16 in, Product Type Caster Kit, Wheel Diameter 4 in, Wheel Material Thermoplastic Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 2-3/4 In. Double Rod 80 Degree Bend Stainless Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack (82318)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 10 7/8 in W, 5 in H (DG92050RD)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, White (GA5W)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene/Polyethylene, 12 3/8 in W, 5.9 in H, 19 3/4 in L, Black (QMS531BR)
- ZORO SELECT Workbench, SS, 48" W, 30" D (4UEN2)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEN1)
- ZORO SELECT Workbench, SS, 60" W, 30" D (4UEN5)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEJ7)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEK3)
- ZORO SELECT Fixed Work Table, SS, 72" W, 30" D (4UEK2)
- SPORTSMAN Stainless Steel Work Table 24" x 72" (SSWTABLE72)
- Zoro Select Work Tables