Shop All Workstands
Zoro Select
Workstand, Blk, 12in.Hx23in.W, Stl, 100 lb.
Mfr # 49JK63
Zoro # G6640046
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 100 lb
- Width 23 in
- Depth 23 1/2 in
- Workbench/Table Frame Material Steel
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 49JK63
- Zoro # G6640046
- UPC # 190735904824
- Country of Origin China
- Category Workstands
Dimensions
Width | 23 in |
Depth | 23 1/2 in |
Lip Height | 5/16 in |
Details
Workstand Item | Workstand |
Load Capacity | 100 lb |
Workbench/Table Frame Material | Steel |
Workbench/Table Surface Material | Steel |
Color | Black |
Tilting Angle | 10 Degrees to 35 Degrees |
Item | Workstand |
For Use With | General Items |
Includes | (1)11"(L)*1 1/2(Dia)*0.05" (Thickness) Post, (1)base, (1)Display panel, (1)Writing panel, (2)22 1/2"(L)*1 1/2(Dia) *0.05"(Thickness) Post, (4)Clip, (4)M6x20 screw, (4)M6x50 screw, (8)Flat washer, (8)M3x12 screw and nut., (8)M6 hex nut |
Viewing Angle | 35 Degrees |
Description
Workstand, Height Not Applicable, Width 23 in, Depth 23 1/2 in, Viewing Angle 35 Degrees , Color Black, Includes (1)11 In.(L)*1 1/2(Dia)*0.05 In. (Thickness) Post, (1)base, (1)Display panel, (1)Writing panel, (2)22 1/2 In.(L)*1 1/2(Dia) *0.05 In.(Thickness) Post, (4)Clip, (4)M6x20 screw, (4)M6x50 screw, (8)Flat washer, (8)M3x12 screw and nut., (8)M6 hex nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (36-243-L)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Gray (TH55-3R-GY)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 5 Shelves, Chrome (32V413)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 23 5/8 in L, Blue (30184BLUEBLANK)
- ZORO SELECT Tilting Workstand, 16x20 in., 330 lb. Cap. (2WTR4)
- ZORO SELECT Tilting Workstand, 24x20 in., 300 lb. Cap. (11A567)
- ZORO SELECT Tilting Workstand, 19x20 in., 330 lb. Cap. (2WTR3)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Butcher Block Square Edge, 24"W x 36"D x 36"H, Blue (SS23C94-BL)
- KEYSCO TOOLS Work Stand, Adjusts to Any Angle, Gray (78025)
- PROTOCOL Portable Material Support Stand W/ Horizontal Roller, 11-1/2 in W, 28 in to 44 in H, Steel (67108-G)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-1948)
- Zoro Select Workstands