Shop All Workbenches
Zoro Select
Workbenches, High Impact Plastic, 96" W, 36" Height, 1350 lb., Straight
Mfr # W9624
Zoro # G2115657
original price:
$279.99
22% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$215.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Benches
- Load Capacity 1350 lb.
- Workbench/Table Leg Type Straight
- Width 96"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # W9624
- Zoro # G2115657
- UPC # 747494152814
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 24" |
Height | 36" |
Overall Width | 96 in |
Overall Depth | 24 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 36 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Plastic, Assembly Fully Assembled, Color Black, Frame Material Plastic, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 2 5/8 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 2, Overall Depth 24 in, Overall Fixed Height 36 in, Overall Load Capacity 500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Drop In T-Slot 5/16-18 X .75", 15 S (3293)
- FLAMBEAU Adjustable Compartment Box, 4 to 24 Compartments, 10-5/8 in L x 6-5/8 in W x 1-3/4 in H, Clear (4007)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 20 in L, Blue (30283BLUE)
- HIRSH Storage Cabinets, 36 in W, 18 in D, 72 in H, Black (22632)
- ZORO SELECT Workbenches, High Impact Plastic, 96" W, 36" Height, 2015 lb., Straight (W9636)
- ECLIPSE ENTERPRISES Eclipse 902-109 - Magnifier Workbench Lamp - White, with Bench Clamp (902-109)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HD3660)
- BENCHPRO Bolted Workbenches, Stainless Steel, 96" W, 30" to 36" Height, 6600 lb., Straight (KN3096+LP)
- DURAMAX 27 In x 20 In. 1 Drawer Rolling Industrial Workbench with Wood Top (68003)
- BENCHPRO Bolted Workbenches, Butcher Block, 48" W, 30" to 36" Height, 6600 lb., Straight (KW3048+LP)
- NEWAGE PRODUCTS Pro Series 2' x 4' Wall Mounted Steel Shelf, Black, 2PK (40410)
- Zoro Select Workbenches