Shop All Workbench Tops
Zoro Select
Workbench Top, Steel, 96 in. W x 36 in. D
Mfr # 20GZ71
Zoro # G8548391
product price: $244.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$244.99
Free 30-Day Returns
Key Features
- Top Width 96 in
- Top Depth 36 in
- Top Thickness 1 1/2 in
- Edge Type Straight Edge
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20GZ71
- Zoro # G8548391
- UPC # 190735420539
- Country of Origin China
- Category Workbench Tops
Dimensions
Top Width | 96 in |
Top Depth | 36 in |
Overall WxD | 96 in x 36 in |
Overall Width | 96 in |
Overall Depth | 36 in |
Details
Work Surface Material | Steel |
Item | Workbench Top |
Top Thickness | 1 1/2 in |
Edge Type | Straight Edge |
Color | Gray |
Finish | Powder Coated |
Load Capacity | 2,800 lb |
For Use With | 20GZ75, 20GZ77 |
Includes | Stringer and Hardware |
Includes Mounting Hardware | Yes |
Includes Stringer | Yes |
Top Load Capacity | 2,800 lb |
Resistance Properties | Oil Resistant |
Edge Shape | Square |
Top Material | Steel |
Top Material Finish | Powder Coated |
Metal Top Thickness | 1 1/2 in |
Description
Workbench Top, Edge Shape Square, Color Gray, Includes Mounting Hardware Yes, Includes Stringer Yes, Non-Metal Top Thickness Not Applicable, Overall Depth 36 in, Overall Width 96 in, Top Material Finish Powder Coated, For Use With 20GZ75, 20GZ77, Resistance Properties Oil Resistant, Top Load Capacity 2,800 lb, Top Material Steel, Compatible with Grainger Part Number 20GZ75, 20GZ77, Metal Top Thickness 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Clearview Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Black (415S24SVM-ME)
- GLARO Coat Rack, 2 Shelves, 36 In W, Satin Alum (502-36SA)
- ULTRATECH CNTNMNT ULTRA DRUM TRAY (1046)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 2 3/4 in W, 4 in H, 11 5/8 in L, Clear (QSB100CL)
- ZORO SELECT 96x36 in. Engineered Wood Workbench Top (4KYZ6)
- ZORO SELECT Side/Back Rail Kit, 60W x 30D x 3H, Gray (5W676)
- ZORO SELECT Workbench Top, Butcher Block, 60x30, Radius (4KYY6)
- ZORO SELECT Workbench Top, Hardwood, 30x96x1-3/4 (800XH5)
- ZORO SELECT Workbench Top, Butcher Block, 48x30 in. (4KYY2)
- ZORO SELECT 72x30 in. Engineered Wood Workbench Top (4TW88)
- ZORO SELECT Workbench Top, Butcher Block, 72x30 in. (4TW45)
- Zoro Select Workbench Components