Shop All Workbench Tops
Zoro Select
Workbench Top, Steel, 72x36 in., Straight
Mfr # 4TW36
Zoro # G0800791
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 72 in
- Top Depth 36 in
- Top Thickness 1 1/2 in
- Edge Type Straight Edge
- Color Beige, Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4TW36
- Zoro # G0800791
- UPC # 190735519837
- Country of Origin China
- Category Workbench Tops
Dimensions
Top Width | 72 in |
Top Depth | 36 in |
Overall Depth | 36 in |
Overall WxD | 72 in x 36 in |
Overall Width | 72 in |
Details
Work Surface Material | Steel |
Item | Workbench Top |
Top Thickness | 1 1/2 in |
Edge Type | Straight Edge |
Color | Beige, Gray |
Finish | Powder Coated |
Includes | Stringer |
Shop By | Closeouts |
Edge Shape | Square |
Metal Top Thickness | 1 1/2 in |
Resistance Properties | Oil Resistant |
Includes Stringer | Yes |
Top Material Finish | Powder Coated |
Top Material | Steel |
Description
Workbench Top, Edge Shape Square, Color Beige, Gray, Includes Stringer Yes, Non-Metal Top Thickness Not Applicable, Overall Depth 36 in, Overall Width 72 in, Top Material Finish Powder Coated, Resistance Properties Oil Resistant, Top Material Steel, Metal Top Thickness 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Cover, Vapor Trap, For 55 Gal Drum (26754)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 5 Shelves, Chrome (5GPK4)
- IRIS USA WEATHERTIGHT 14.5 in. H X 17.75 in. W X 23.6 in. D Stackable Storage Tote (110586)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 63"H, 4 Shelves, Chrome (1PGF7)
- ZORO SELECT 72x36 in. Engineered Wood Workbench Top (4TW90)
- ZORO SELECT Workbench Top, Butcher Block, 72x36 in. (4TW47)
- ZORO SELECT Side/Back Rail Kit, 96W x 36D x 3H, Gray (4TW67)
- ZORO SELECT Workbench Top, Butcher Block, 48x30 in. (4KYY2)
- ZORO SELECT Workbench Top, Wood, 72x36 in., Straight (800XH3)
- ZORO SELECT Workbench Top, Hardwood, 36x60x1-3/4 (3MKC3)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Safety Edge, 72 W x 30 D x 1-3/4 Thick (601368)
- Zoro Select Workbench Tops