Shop All Workbench Tops
Zoro Select
Workbench Top, Steel, 60x30 in., Straight
Mfr # 4TW34
Zoro # G1115651
product price: $68.75
/ea
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 60 in
- Top Depth 30 in
- Top Thickness 1 1/2 in
- Edge Type Straight Edge
- Includes Stringer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4TW34
- Zoro # G1115651
- UPC # 190735519813
- Country of Origin China
- Category Workbench Tops
Dimensions
Top Width | 60 in |
Top Depth | 30 in |
Overall Depth | 30 in |
Overall Width | 60 in |
Overall WxD | 60 in x 30 in |
Details
Work Surface Material | Steel |
Item | Workbench Top |
Top Thickness | 1 1/2 in |
Edge Type | Straight Edge |
Includes | Stringer |
Finish | Powder Coated |
Color | Beige, Gray |
Shop By | Closeouts |
Top Material Finish | Powder Coated |
Edge Shape | Square |
Metal Top Thickness | 1 1/2 in |
Top Material | Steel |
Resistance Properties | Oil Resistant |
Includes Stringer | Yes |
Description
Workbench Top, Edge Shape Square, Color Beige, Gray, Includes Stringer Yes, Non-Metal Top Thickness Not Applicable, Overall Depth 30 in, Overall Width 60 in, Top Material Finish Powder Coated, Resistance Properties Oil Resistant, Top Material Steel, Metal Top Thickness 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB303IV)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 60 in H, Stationary (2601-3S-95)
- TARPS NOW Debris Netting Clips 100 Quantity (TADNC100)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WST2-3660-36)
- ZORO SELECT 60x30 in. Engineered Wood Workbench Top (4TW87)
- ZORO SELECT Workbench Top, Butcher Block, 72x30 in. (4TW45)
- ZORO SELECT Workbench Top, Butcher Block, 72x36 in. (4TW47)
- ZORO SELECT Workbench Top, Butcher Block, 60x30, Radius (4KYY6)
- ZORO SELECT Lower Shelf, 72Wx15Dx2 H, Industrial Gray (5W680)
- ZORO SELECT Workbench Top, Hardwood, 30x48x1-3/4 (800XH4)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 96 W x 36 D x 1-5/8 Thick (601176)
- Zoro Select Workbench Components