Zoro Select

Workbench Top, Laminate, 96x30, Bullnose (Discontinued)


Item requires special delivery charges. A $80.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Workbench Tops

Key Features

  • Work Surface Material Plastic Laminate
  • Top Width 96 in
  • Top Depth 30 in
  • Top Thickness 1 3/4 in
  • Edge Type Bullnose Edge
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Top Width 96 in
Top Depth 30 in
For Work Station Width 96 in
For Leg Depth 30 in
Overall Width 96 in
Overall Depth 30 in
Overall WxD 96 in x 30 in

Description

Workbench Top, Edge Shape Bullnose, Color Gray, Includes Mounting Hardware Yes, Includes Stringer Yes, Non-Metal Top Thickness 1 3/4 in, Overall Depth 30 in, Overall Width 96 in, Top Material Finish Scrim Satin, Top Load Capacity 100 lb, Top Material Plastic Laminate, Top Metal Material Gauge Not Applicable, Compatible with Series Not Applicable, ESD Safe No, For Environment Industry Use, For Leg Depth 30 in, For Leg Type Adjustable Height, Flared, Straight, For Location Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products