Shop All Workbench Tops
Zoro Select
Workbench Top, Laminate, 72x30, Straight
Mfr # 4TW75
Zoro # G2793646
product price: $195.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$195.99
Free 30-Day Returns
Key Features
- Top Width 72 in
- Top Depth 30 in
- Top Thickness 1 3/4 in
- Edge Type Straight Edge
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4TW75
- Zoro # G2793646
- UPC # 190735519967
- Country of Origin China
- Category Workbench Tops
Dimensions
Top Width | 72 in |
Top Depth | 30 in |
Overall Depth | 30 in |
Overall Width | 72 in |
Details
Work Surface Material | Plastic Laminate |
Item | Workbench Top |
Top Thickness | 1 3/4 in |
Edge Type | Straight Edge |
Color | Gray |
Finish | Scrim Satin |
Includes | Stringer and Hardware |
Top Material Finish | Scrim Satin |
Top Material | Plastic Laminate |
Edge Shape | Straight Edge |
Description
Workbench Top, Edge Shape Straight Edge, Color Gray, Overall Depth 30 in, Overall Width 72 in, Top Material Finish Scrim Satin, Top Material Plastic Laminate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 10 7/8 in W, 12 1/2 in H, 17 1/2 in L, Red (13014RED)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 48W x 12D x 54H (12485C)
- MESA SAFE CO Hotel Safe, 1.2 cu ft, 35 lb, Not Rated Fire Rating (MHRC916E-BLK)
- KRUEGER Therma Level Gauge, Tank 44" D, 1.5" NPT (H-1.5-44)
- ZORO SELECT Workbench Top, Butcher Block, 72x30 in. (4TW45)
- ZORO SELECT 96x30 in. Engineered Wood Workbench Top (4KYZ5)
- ZORO SELECT Workbench Top, Steel, 72x36 in., Straight (800XG4)
- ZORO SELECT Workbench Top, Hardwood, 30x48x1-3/4 (66 LBS)
- ZORO SELECT Workbench Top, Butcher Block, 48x30 in. (4KYY2)
- ZORO SELECT Workbench Top, Steel, 96 in. W x 36 in. D (20GZ71)
- ZORO SELECT Side/Back Rail Kit, 72W x 30D x 3H, Gray (5W677)
- Zoro Select Workbench Tops