Shop All Workbench Tops
Zoro Select
Workbench Top, Laminate, 72x30, Bullnose
Mfr # 4KZA2
Zoro # G3353673
product price: $174.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$174.99
Free 30-Day Returns
Key Features
- Work Surface Material Plastic Laminate
- Top Width 72 in
- Top Depth 30 in
- Top Thickness 1 3/4 in
- Edge Type Bullnose Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4KZA2
- Zoro # G3353673
- UPC # 190735513880
- Country of Origin China
- Category Workbench Tops
Dimensions
Top Width | 72 in |
Top Depth | 30 in |
Overall Width | 72 in |
Overall WxD | 72 in x 30 in |
Overall Depth | 30 in |
For Work Station Width | 72 in |
For Leg Depth | 30 in |
Description
Workbench Top, Edge Shape Bullnose, Color Gray, Includes Mounting Hardware Yes, Includes Stringer Yes, Non-Metal Top Thickness 1 3/4 in, Overall Depth 30 in, Overall Width 72 in, Top Material Finish Scrim Satin, Top Load Capacity 100 lb, Top Material Plastic Laminate, Top Metal Material Gauge Not Applicable, Compatible with Series Not Applicable, ESD Safe No, For Environment Industry Use, For Leg Depth 30 in, For Leg Type Adjustable Height, Flared, Straight, For Location Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 24 in D, 96 in W (6940)
- AZAR DISPLAYS Suction Cups, PK20 (700018)
- VESTIL Slab Transport No Casters 4K Blue (STR-S-9764-4)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (1655MB)
- ZORO SELECT Shelf Riser, 72 W x 10 D x 12 in. H, Gray (5W673)
- ZORO SELECT Workbench Top, Steel, 60x30 in., Straight (800XG2)
- ZORO SELECT Workbench Top, Butcher Block, 120x36 in. (800XE5)
- ZORO SELECT 96x36 in. Engineered Wood Workbench Top (4KYZ6)
- ZORO SELECT Workbench Top, Steel, 72x30 in., Straight (800XG3)
- ZORO SELECT Workbench Top, Wood, 60x30 in., Straight (800XH1)
- GLOBAL INDUSTRIAL Workbench Top - Steel Square Edge, 12 Gauge Steel, Gray, 72 W x 30 D x 1-3/4 Thick (253CP87)
- Zoro Select Workbench Components