Shop All Workbench Tops
Zoro Select
Workbench Top, Hardwood, 36x60x1-3/4
Mfr # 3MKC3
Zoro # G4758756
product price: $290.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$290.99
Free 30-Day Returns
Key Features
- Work Surface Material Hardwood
- Top Width 60 in
- Top Depth 36 in
- Top Thickness 1 3/4 in
- Edge Type 1/8 in Eased Edge All Sides/Corners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MKC3
- Zoro # G4758756
- UPC # 190735900482
- Country of Origin Multiple
- Category Workbench Tops
Dimensions
Top Width | 60 in |
Top Depth | 36 in |
Width | 60" |
Depth | 36" |
Overall WxD | 60 in x 36 in |
For Work Station Width | 60 in |
Overall Depth | 36 in |
For Leg Depth | 36 in |
Overall Width | 60 in |
Description
Workbench Top, Edge Shape Square, Color Wood, Includes Mounting Hardware Yes, Includes Stringer Yes, Non-Metal Top Thickness 1 3/4 in, Overall Depth 36 in, Overall Width 60 in, Top Material Finish Catalyzed Lacquer, Resistance Properties Scratch Resistant, Vibration Resistant, Top Load Capacity 100 lb, Top Material Hardwood, Top Metal Material Gauge Not Applicable, Compatible with Series Not Applicable, ESD Safe No, For Environment Industry Use, For Leg Depth 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI Level Gauge, 55 Gallon Drums - Vertical (DFT-220)
- ECONOCO Interior Shelf for Ladder System, 4PK (AT77/B)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5504)
- LYON Shelf, 20 ga, Steel, Load Capacity 850 lb (DDJ1021171)
- ZORO SELECT Workbench Top, Butcher Block, 48x30 in. (4KYY2)
- ZORO SELECT Workbench Top, Steel, 96 in. W x 36 in. D (800XH8)
- ZORO SELECT Workbench Top, Butcher Block, 60x30 in. (800XG5)
- ZORO SELECT Workbench Top, Steel, 72x36 in., Straight (4TW36)
- ZORO SELECT Workbench Top, Butcher Block, 120x30 in. (800XF2)
- ZORO SELECT Workbench Top, Laminate, 72x30, Bullnose (4KZA2)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 96 W x 36 D x 1-5/8 Thick (601176)
- Zoro Select Workbench Tops