Zoro Select

Workbench Top, Hardwood, 30x96x1-3/4 (Discontinued)


Item requires special delivery charges. A $50.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Workbench Tops

Key Features

  • Work Surface Material Hardwood
  • Top Width 96 in
  • Top Depth 30 in
  • Top Thickness 1 3/4 in
  • Edge Type 1/8 in Eased Edge All Sides/Corners
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Top Width 96 in
Top Depth 30 in
Width 96"
Depth 30"
For Leg Depth 30 in
For Work Station Width 96 in
Overall Depth 30 in
Overall Width 96 in
Overall WxD 96 in x 30 in

Description

Workbench Top, Edge Shape Square, Color Wood, Includes Mounting Hardware Yes, Includes Stringer Yes, Non-Metal Top Thickness 1 3/4 in, Overall Depth 30 in, Overall Width 96 in, Top Material Finish Catalyzed Lacquer, Resistance Properties Scratch Resistant, Vibration Resistant, Top Load Capacity 100 lb, Top Material Hardwood, Top Metal Material Gauge Not Applicable, Compatible with Series Not Applicable, ESD Safe No, For Environment Industry Use, For Leg Depth 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products