Shop All Workbench Tops
This Product is Discontinued
Zoro Select
Workbench Top, Hardwood, 30x72x1-3/4 (Discontinued)
Mfr # 3MKA8
Zoro # G4758731
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Work Surface Material Hardwood
- Top Width 72 in
- Top Depth 30 in
- Top Thickness 1 3/4 in
- Edge Type 1/8 in Eased Edge All Sides/Corners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MKA8
- Zoro # G4758731
- UPC # 190735900468
- Country of Origin China
- Category Workbench Tops
Dimensions
Top Width | 72 in |
Top Depth | 30 in |
Depth | 30" |
Width | 72" |
Overall Width | 72 in |
Overall Depth | 30 in |
Details
Work Surface Material | Hardwood |
Item | Workbench Top |
Top Thickness | 1 3/4 in |
Edge Type | 1/8 in Eased Edge All Sides/Corners |
Finish | Catalyzed Lacquer |
Load Capacity | 100 lb |
Top Material | Hardwood |
Top Material Finish | Catalyzed Lacquer |
Edge Shape | 1/8 in Eased Edge All Sides/Corners |
Top Load Capacity | 100 lb |
Description
Workbench Top, Edge Shape 1/8 in Eased Edge All Sides/Corners, Overall Depth 30 in, Overall Width 72 in, Top Material Finish Catalyzed Lacquer, Top Load Capacity 100 lb, Top Material Hardwood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.