Shop All Workbench Tops
Zoro Select
Workbench Top, Butcher Block, 96x36 in.
Mfr # 4TW48
Zoro # G1973255
original price:
$458.99
5% off
new price: $435.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$435.99
Free 30-Day Returns
Key Features
- Work Surface Material Butcher Block Birch
- Top Width 96 in
- Top Depth 36 in
- Top Thickness 1 3/4 in
- Edge Type Straight Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4TW48
- Zoro # G1973255
- UPC # 190735519912
- Country of Origin Multiple
- Category Workbench Tops
Dimensions
Top Width | 96 in |
Top Depth | 36 in |
For Work Station Width | 96 in |
Overall Depth | 36 in |
Overall Width | 96 in |
Overall WxD | 96 in x 36 in |
For Leg Depth | 36 in |
Description
Workbench Top, Edge Shape Square, Color Wood, Includes Mounting Hardware Yes, Includes Stringer Yes, Non-Metal Top Thickness 1 3/4 in, Overall Depth 36 in, Overall Width 96 in, Top Material Finish Oil Rubbed, For Use With 20GZ75,20GZ77, Resistance Properties Scratch Resistant, Top Load Capacity 100 lb, Top Material Butcher Block Birch, Top Metal Material Gauge Not Applicable, Compatible with Grainger Part Number 20GZ75, 20GZ77, Compatible with Series Not Applicable, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 44 in D x 57 1/2 in H x 44 in W, 5 Shelves, Gray (1535-95)
- FATH Hammer Nut, Fath, 10 Series, PK4 (096H06410)
- HALLOWELL Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Tan (U3288-6PT)
- KNAPE & VOGT Knape & Vogt RP0021-30-48 30 in. To 48 in. White Adjustable Closet Rod (RP0021-30/48)
- ZORO SELECT Workbench Top, Butcher Block, 60x30, Radius (4KYY6)
- ZORO SELECT SideBack Rail Kit, 72 W x 36 D x 3H, Gray (5W678)
- ZORO SELECT Workbench Top, Steel, 96 in. W x 36 in. D (800XH8)
- ZORO SELECT Workbench Top, Hardwood, 36x60x1-3/4 (3MKC3)
- ZORO SELECT Lower Shelf, 60Wx15Dx2 H, Industrial Gray (5W679)
- ZORO SELECT 48x30 in. Engineered Wood Workbench Top (4KYZ4)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 96 W x 30 D x 1-5/8 Thick (601174)
- Zoro Select Workbench Tops