Zoro Select

Workbench Top, Butcher Block, 96x30, Radius (Discontinued)


Item requires special delivery charges. A $80.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Workbench Tops

Key Features

  • Work Surface Material Butcher Block Birch
  • Top Width 96 in
  • Top Depth 30 in
  • Top Thickness 1 3/4 in
  • Edge Type Radius Edge
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Top Width 96 in
Top Depth 30 in
For Leg Depth 30 in
For Work Station Width 96 in
Overall Width 96 in
Overall Depth 30 in
Overall WxD 96 in x 30 in

Description

Workbench Top, Edge Shape Radius, Color Wood, Includes Mounting Hardware Yes, Includes Stringer Yes, Non-Metal Top Thickness 1 3/4 in, Overall Depth 30 in, Overall Width 96 in, Top Material Finish Oil Rubbed, For Use With 20GZ74,20GZ76, Resistance Properties Scratch Resistant, Top Load Capacity 100 lb, Top Material Butcher Block Birch, Top Metal Material Gauge Not Applicable, Compatible with Grainger Part Number 20GZ74, 20GZ76, Compatible with Series Not Applicable, ESD Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.