Shop All Workbench Tops
Zoro Select
Workbench Top, Butcher Block, 72x36 in.
Mfr # 4TW47
Zoro # G0790781
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Material Butcher Block Birch
- Top Width 72 in
- Top Depth 36 in
- Top Thickness 1 3/4 in
- Edge Type Straight Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4TW47
- Zoro # G0790781
- UPC # 190735519905
- Country of Origin Multiple
- Category Workbench Tops
Dimensions
Top Width | 72 in |
Top Depth | 36 in |
Overall WxD | 72 in x 36 in |
Overall Width | 72 in |
For Leg Depth | 36 in |
For Work Station Width | 72 in |
Overall Depth | 36 in |
Description
Workbench Top, Edge Shape Square, Color Wood, Includes Mounting Hardware Yes, Includes Stringer Yes, Non-Metal Top Thickness 1 3/4 in, Overall Depth 36 in, Overall Width 72 in, Top Material Finish Oil Rubbed, For Use With 4TW40, 5W682, Resistance Properties Scratch Resistant, Top Load Capacity 100 lb, Top Material Butcher Block Birch, Top Metal Material Gauge Not Applicable, Compatible with Grainger Part Number 4TW40, 5W682, Compatible with Series Not Applicable, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Gray Fiberglass Lid (CSN2013-1SE GREY)
- EKENA MILLWORK Hidden Support Steel Heavy Duty Bracket w/ Back Plate, Powder Coated Black 2 1/2"W x 10"D x 4"H (BKTM02X10X04HBPBL)
- ASIA SOURCES Adjustable Poster Stand Sign Holder 11"W x 7"H Black/Chrome (UTIL48 SF117)
- PRIMELINE TOOLS Shelf Support Peg, 5mm, Steel, Nickel Plated (8 Pack) (U 10171)
- ZORO SELECT Workbench Top, Butcher Block, 48x30in (800XE3)
- ZORO SELECT Side/Back Rail Kit, 96W x 30D x 3H, Gray (4TW38)
- ZORO SELECT Workbench Top, Butcher Block, 96x36 in. (4TW48)
- ZORO SELECT Workbench Top, Butcher Block, 60x30 in. (4TW44)
- ZORO SELECT Workbench Top, Butcher Block, 60x30 in. (800XG5)
- ZORO SELECT Workbench Top, Steel, 96 in. W x 36 in. D (20GZ71)
- DEWALT FOLDING WORKBENCH 33X23"" (DWST11556)
- Zoro Select Workbench Tops