Shop All Workbench Tops
Zoro Select
Workbench Top, Butcher Block, 72x30 in.
Mfr # 4TW45
Zoro # G0291137
product price: $167.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$167.99
Free 30-Day Returns
Key Features
- Top Width 72 in
- Top Depth 30 in
- Top Thickness 1 3/4 in
- Edge Type Straight Edge
- Color Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4TW45
- Zoro # G0291137
- UPC # 190735519882
- Country of Origin Multiple
- Category Workbench Tops
Dimensions
Top Width | 72 in |
Top Depth | 30 in |
Overall Depth | 30 in |
For Leg Depth | 30 in |
For Work Station Width | 72 in |
Overall Width | 72 in |
Overall WxD | 72 in x 30 in |
Description
Workbench Top, Edge Shape Square, Color Wood, Includes Mounting Hardware Yes, Includes Stringer Yes, Non-Metal Top Thickness 1 3/4 in, Overall Depth 30 in, Overall Width 72 in, Top Material Finish Oil Rubbed, For Use With 5W681,4TW39, Resistance Properties Scratch Resistant, Top Load Capacity 100 lb, Top Material Butcher Block Birch, Top Metal Material Gauge Not Applicable, Compatible with Grainger Part Number 4TW39, 5W681, Compatible with Series Not Applicable, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RE3060)
- SENTRY SAFE Hotel Safe, 0.4 cu ft, 20 lb (H060ES)
- 80/20 Slotted 2 Hole Inside Corner Brkt 40 S (40-4295)
- 80/20 Cross Joining Plate 7 Hole 45 S (45-4335)
- ZORO SELECT Workbench Top, Laminate, 72x30, Straight (4TW75)
- ZORO SELECT Workbench Top, Butcher Block, 72x30 in. (800XG6)
- ZORO SELECT Workbench Top, Wood, 48x30 in., Straight (800XF4)
- ZORO SELECT Lower Shelf, 72Wx15Dx2 H, Industrial Gray (5W680)
- ZORO SELECT 48x30 in. Engineered Wood Workbench Top (4KYZ4)
- ZORO SELECT Electrical Shelf Riser, 60Wx15Dx18H, Gray (5W674)
- ZORO SELECT Lower Shelf, 60Wx15Dx2 H, Industrial Gray (5W679)
- Zoro Select Workbench Components