Shop All Workbench Tops
Zoro Select
Workbench Top, Butcher Block, 60x30, Radius
Mfr # 4KYY6
Zoro # G0259287
product price: $282.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$282.99
Free 30-Day Returns
Key Features
- Work Surface Material Butcher Block Birch
- Top Width 60 in
- Top Depth 30 in
- Top Thickness 1 3/4 in
- Edge Type Radius Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4KYY6
- Zoro # G0259287
- UPC # 190735513743
- Country of Origin Multiple
- Category Workbench Tops
Dimensions
Top Width | 60 in |
Top Depth | 30 in |
For Leg Depth | 30 in |
Overall WxD | 60 in x 30 in |
Overall Depth | 30 in |
Overall Width | 60 in |
For Work Station Width | 60 in |
Description
Workbench Top, Edge Shape Radius, Color Wood, Includes Mounting Hardware Yes, Includes Stringer Yes, Non-Metal Top Thickness 1 3/4 in, Overall Depth 30 in, Overall Width 60 in, Top Material Finish Oil Rubbed, For Use With 5W681,4TW39, Resistance Properties Scratch Resistant, Top Load Capacity 100 lb, Top Material Butcher Block Birch, Top Metal Material Gauge Not Applicable, Compatible with Grainger Part Number 4TW39, 5W681, Compatible with Series Not Applicable, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Slab Transport With Casters 4K Blue (STR-M-9764-4-CK1)
- TREGASKISS Anti-Spatter Liquid, 5-Gallon (TG-101-55)
- ECONOCO Blouse/Dress Hanger Metal, 14", PK100 (SLD/14-LH)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 5 7/8 in W, 5 in H, 9 1/2 in L, Black (PB30-FXL)
- ZORO SELECT Workbench Top, Wood, 72x30 in., Straight (800XH2)
- ZORO SELECT Workbench Top, Steel, 96 in. W x 36 in. D (20GZ71)
- ZORO SELECT Workbench Top, Butcher Block, 60x30, Radius (800XE7)
- ZORO SELECT Workbench Top, Wood, 48x30 in., Straight (800XF4)
- ZORO SELECT Workbench Top, Wood, 60x30 in., Straight (800XH1)
- ZORO SELECT 72x36 in. Engineered Wood Workbench Top (4TW90)
- HALLOWELL Workbench Top, Steel, 60x24 in., Straight (FKWT6024S)
- Zoro Select Workbench Components