Shop All Workbench Tops
Zoro Select
Workbench Top, Butcher Block, 48x30in
Mfr # 800XE3
Zoro # G808061675
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Wood
- For Use With Workbenches with Legs and No Pedestals
- Top Material Finish Oil Rubbed
- Overall Width 48 in
- For Work Station Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 800XE3
- Zoro # G808061675
- Country of Origin United States
- Category Workbench Tops
Dimensions
Overall Width | 48 in |
For Work Station Width | 48 in |
Overall Depth | 30 in |
Details
Item | Workbench Top, Butcher Block, 48x30in |
Color | Wood |
For Use With | Workbenches with Legs and No Pedestals |
Top Material Finish | Oil Rubbed |
Edge Shape | Square |
Non-Metal Top Thickness | 1 3/4 in |
Compatible with Series | G-MT |
Top Material | Butcher Block |
Includes Stringer | No |
Includes Mounting Hardware | Yes |
Description
Workbench Top, Butcher Block, 48x30in, Edge Shape Square, Color Wood, Includes Mounting Hardware Yes, Includes Stringer No, Non-Metal Top Thickness 1 3/4 in, Overall Depth 30 in, Overall Width 48 in, Top Material Finish Oil Rubbed, For Use With Workbenches with Legs and No Pedestals, Top Material Hardwood Butcher Block, Top Metal Material Gauge Not Applicable, Compatible with Series G-MT, For Work Station Width 48 in, Metal Top Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 34 in D x 49 3/4 in H x 34 in W, 6 Shelves, Gray (1306-95)
- AZAR DISPLAYS 3 Tier 21 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222988)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 48x14 (S1448C)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins (SSC-185-3S-1795)
- ZORO SELECT Workbench Top, Laminate, 72x30, Straight (4TW75)
- ZORO SELECT Workbench Top, Steel, 72x36 in., Straight (800XG4)
- ZORO SELECT Side/Back Rail Kit, 60W x 30D x 3H, Gray (5W676)
- ZORO SELECT Workbench Top, Butcher Block, 60x30, Radius (4KYY6)
- ZORO SELECT Lower Shelf, 60Wx15Dx2 H, Industrial Gray (5W679)
- ZORO SELECT 60x30 in. Engineered Wood Workbench Top (4TW87)
- ZORO SELECT Workbench Top, Steel, 72x30 in., Straight (800XG3)
- Zoro Select Workbench Tops