Shop All Work Tables
Zoro Select
Workbench, SS, 60" W, 30" D
Mfr # 4UEN5
Zoro # G1935053
product price: $702.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$702.99
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 30 in
- Height 63 in
- Load Capacity 600 lb
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4UEN5
- Zoro # G1935053
- UPC # 190735520758
- Country of Origin China
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 63 in |
Overall Width | 60 in |
Overall Depth | 30 in |
Height Adjustability | Adjustable Height |
Height to Surface Top | 33 1/2 in |
Height Adjustment Increments | 1 in |
Overall WxD | 60 in x 30 in |
Overall Height Range | 63 1/2 in to 64 1/2 in |
Work Surface Depth | 12 in |
Height Adjustment Mechanism | Hand Crank |
Minimum Adjustable Height | 63 1/2 in |
Maximum Adjustable Height | 64 1/2 in |
Work Surface Width | 52 7/16 in |
Back Stop Height | 30 in |
Description
Workstation, Height Adjustability Adjustable Height, Top Material Stainless Steel, Assembly Unassembled, Color Silver, Frame Material Stainless Steel, Leg Type Straight Leg, Maximum Adjustable Height 64 1/2 in, Minimum Adjustable Height 63 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Upper Shelf, Number of Outlets 0, Number of Shelves 3, Overall Depth 30 in, Overall Fixed Height Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Forkliftable Mobile Storage Locker, Center Shelfs, 2000 lbs, 30" x 48" (SC230486PYFP)
- AZAR DISPLAYS 6"W x 4"D x 3"H Riser Display, PK4 (515334)
- ZORO SELECT Pegboard, H 24 In, W 48 In, PK2 (2MRV2)
- DESIGNS OF DISTINCTION 12" Truss Bracket, Flat Black (01651260WR1)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (4UEL3)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (4UEJ3)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (4UEJ6)
- ZORO SELECT Fixed Work Table, SS, 72" W, 24" D (2KRE8)
- ZORO SELECT Workbench, SS, 48" W, 30" D (4UEN2)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEK3)
- SPORTSMAN Stainless Steel Work Table 24" x 36" (SSWTABLE36)
- Zoro Select Work Tables