Shop All Workbenches
Benchpro
Bolted Workbenches, ESD Laminate, 72" W, 30" to 36" Height, 6600 lb., Straight
Mfr # KD3672+LP
Zoro # G8274682
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$785.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Freestanding
- Load Capacity 6600 lb.
- Workbench/Table Leg Type Straight
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchpro
- MFR # KD3672+LP
- Zoro # G8274682
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 72" |
Depth | 36" |
Height | 30" to 36" |
Overall Width | 72 in |
Overall Depth | 36 in |
Minimum Adjustable Height | 30 in |
Height Adjustment Mechanism | Bolted |
Overall Height Range | 30 in to 36 in |
Maximum Adjustable Height | 36 in |
Overall WxD | 72 in x 36 in |
Height Adjustability | Adjustable Height |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 6,600 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Wire Wall Shelf, 14"D x 60"W x 14"H, Chrome (2HGD6)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 20 1/2 in L, Orange (SSB483OR)
- QUANTUM STORAGE SYSTEMS 15 lb Drawer Storage Bin, High Impact Polystyrene, 8 3/8 in W, 4 5/8 in H, 11 5/8 in L, Blue (QED701BL)
- EAGLE GROUP Open, Loop Hangers, electropolished (OLH-EP)
- BENCHPRO Bolted Workbenches, ESD Laminate, 72" W, 30" to 36" Height, 6600 lb., Straight (KD3072+LP)
- BENCHPRO Bolted Workbenches, Laminate, 48" W, 30" to 36" Height, 6600 lb., Straight (KF3048+LP)
- BENCHPRO Hand Crank Workbenches, Butcher Block, 72" W, 30" to 42" Height, 1000 lb., Straight (AMW3672)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HD3660)
- BENCHPRO Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 1600 lb., Straight (RE3072)
- BENCHPRO Bolted Workbenches, Laminate, 96" W, 30" to 36" Height, 1600 lb., Straight (RE3096)
- OMNITABLE 18.9 in. L X 6.3 in. W X 37 in. H 5 in 1 Workbench 330 lb. cap. (E0130145)
- Benchpro Workbenches