Shop All Bar Height Stools
Zoro Select
Work Bench Stool, 29" H., Steel
Mfr # 453D91
Zoro # G5360999
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome Base/Black Seat
- Series 229
- Overall Height 29 in
- Seat Height Range 29 in
- Weight Capacity 275 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 453D91
- Zoro # G5360999
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Height | 29 in |
Seat Height Range | 29 in |
Seat Depth | 13 1/2 in |
Overall Width | 15 in |
Seat Width/Diameter | 13 1/2 in |
Maximum Seat Height | 29 in |
Footring Diameter | 14 in |
Minimum Seat Height | 29 in |
Adjustable Seat Height | No |
Overall Depth | 15 in |
Overall Diameter | 15 in |
Base Post Diameter | 4 1/2 in |
Seat Diameter | 13 1/2 in |
Description
Work Bench Stool, Base Design Welded Tube Leg, Mobility Stationary, Backrest No, Base Color Chrome, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 29 in, Minimum Seat Height 29 in, Overall Height 29 in, Seat Diameter 13 1/2 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled, Footring Diameter 14 in, Footring Shape Round, For Floor Surface All Surfaces, Includes Glides Yes, Load Capacity 275 lb, Maximum Tilting Angle Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3901)
- KIMBERLY-CLARK PROFESSIONAL 60CT Kleenex Hand Towel (38586)
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, 32in H, Black, PK2 (3210)
- ACURITE Atomic Digital Wall Clock, 9" (75172)
- ZORO SELECT Round Stool, Height Range 24", Hardboard Gray (44N707)
- FLASH FURNITURE Black Vinyl Seat Barstool with Walnut Wood Back (XU-DG6V6BV-WAL-GG)
- FLASH FURNITURE 30" High Backless Distressed Copper Metal Barstool (ET-BT3503-30-COP-GG)
- PROGRESSIVE FURNITURE Progressive Furniture D884-64 Dining Room Counter Stool - Light Oak And Distressed White (D884-64)
- ALATERRE FURNITURE Clara Swivel Bar Height Stool, Dark Brown (ANCL02FDC)
- FLASH FURNITURE 30" Red Metal Stool-Red Poly Seat (CH-31320-30-RED-PL2R-GG)
- FLASH FURNITURE Black-Antique Metal Stool, 30" (4-CH-31320-30GB-BQ-WD-GG)
- Zoro Select Bar Height Stools