Shop All Woodruff Key Stock
Zoro Select
Woodruff Key, 5/32 x 5/8 in Key Size, 6 SAE Number, 0.234 in H, C-1035 Steel Plain, 100 PK
Mfr # WWG-WKC-006
Zoro # G3053547
product price: $13.25
/pk 100, $0.13/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 5/32 x 5/8 in
- SAE Number 6
- Length 5/8 in
- Material C-1035 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-WKC-006
- Zoro # G3053547
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 5/32 x 5/8 in |
Height | 0.234 in |
Length | 5/8 in |
Length Tolerance | +0.000 to -0.010 in |
Width | 0.1563 in |
Width Tolerance | +0.000/-0.001 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | 6 |
Material | C-1035 Steel |
Finish | Plain |
Tensile Strength (PSI) | 72,000 psi |
Rockwell Hardness | B90 |
Type | Half Moon |
Tensile Strength | 72,000 psi |
Made in North America | Yes |
Material Grade/Class | Grade 1035 |
Manufacturer Location | Made in USA* |
Material Quality Standards | ANSI B17.2 |
Key Shape | Woodruff |
Key Type | Bilateral |
Description
Woodruff Key, Length 5/8 in, Length Tolerance +0.000/-0.010 in, Material Steel, Material Grade/Class Grade 1035, Finish Plain, Height 0.25 in, Width 0.1563 in, Width Tolerance +0.000/-0.001 in, Rockwell Hardness B80, Tensile Strength 72,000 psi, Made in North America Yes, Manufacturer Location Made in USA*, Pack Size Small Pack, Material Quality Standards ANSI B17.2, Key Shape Woodruff, Key Type Bilateral, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Hex Standoff, M3 Thrd Sz, 1/4 in L, 4.7 mm Thrd L Aluminum Plain, 6.0 mm Hex W (ZSNDF-101)
- ZORO SELECT Thread Repair Kit, Knife Thread Inserts, Plain 18-8 Stainless Steel, 5 Inserts (EZ-400-M8-CR)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 3 ft, Stainless Steel, 18-8, Plain Finish (U51067.043.3600)
- ANVIL Eye Nut, 1" Thread Size, 1 in Thread Lg, Steel, Galvanized (0500373303)
- ZORO SELECT Woodruff Key, 5/16 x 1-1/4 in Key Size, D SAE Number, 0.531 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-00D)
- ZORO SELECT Woodruff Key, 3/32 x 1/2 in Key Size, 2 SAE Number, 0.188 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-002)
- ZORO SELECT Woodruff Key, 5/16 x 1-1/2 in Key Size, 25 SAE Number, 0.625 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-025)
- ZORO SELECT Woodruff Key, 7/32 x 1-1/8 in Key Size, 17 SAE Number, 0.469 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-017)
- ZORO SELECT Woodruff Key, 5/32 x 7/8 in Key Size, 10 SAE Number, 0.359 in H, C-1035 Steel Plain, 50 PK (WWG-WKC-010)
- ZORO SELECT Woodruff Key, 3/16 x 1-1/4 in Key Size, 19 SAE Number, 0.531 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-019)
- ZORO SELECT Woodruff Key, 1/4 x 1-1/4 in Key Size, 21 SAE Number, 0.531 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-021)
- Zoro Select Woodruff Key Stock