Shop All Woodruff Key Stock
Zoro Select
Woodruff Key, 5/16 x 1-3/8 in Key Size, 23 SAE Number, 0.578 in H, C-1035 Steel Plain, 10 PK
Mfr # WWG-WKC-023
Zoro # G3251236
product price: $12.95
/pk 10, $1.30/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 5/16 x 1-3/8 in
- SAE Number 23
- Height 0.578 in
- Length 1.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-WKC-023
- Zoro # G3251236
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 5/16 x 1-3/8 in |
Height | 0.578 in |
Length | 1.375 in |
Length Tolerance | +0.000 to -0.010 in |
Width | 0.3125 in |
Width Tolerance | +0.000/-0.001 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | 23 |
Material | C-1035 Steel |
Finish | Plain |
Tensile Strength (PSI) | 72,000 psi |
Type | Half Moon |
Rockwell Hardness | B90 |
Material Quality Standards | ANSI B17.2 |
Manufacturer Location | Made in USA* |
Tensile Strength | 72,000 psi |
Material Grade/Class | Grade 1035 |
Key Type | Bilateral |
Key Shape | Woodruff |
Made in North America | Yes |
Description
Woodruff Key, Length 1 3/8 in, Length Tolerance +0.000/-0.010 in, Material Steel, Material Grade/Class Grade 1035, Finish Plain, Height 0.594 in, Width 0.3125 in, Width Tolerance +0.000/-0.001 in, Rockwell Hardness B80, Tensile Strength 72,000 psi, Made in North America Yes, Manufacturer Location Made in USA*, Pack Size Small Pack, Material Quality Standards ANSI B17.2, Key Shape Woodruff, Key Type Bilateral, System of Measurement Inch, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.016.0300)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Stainless Steel Plain Finish, 10 PK (M51420.160.0001)
- VAST Spring Nut, M6-1.00, 100 PK (V210 M6-100)
- MIDWEST FASTENER Conical Plug, 3/4" L, Plastic, 12000 PK (07897)
- ZORO SELECT Woodruff Key, 1/4 x 1-1/8 in Key Size, 18 SAE Number, 0.469 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-018)
- ZORO SELECT Woodruff Key, 1/4 x 1-1/2 in Key Size, 24 SAE Number, 0.625 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-024)
- ZORO SELECT Woodruff Key, 3/8 x 1-3/8 in Key Size, F SAE Number, 0.578 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-00F)
- ZORO SELECT Woodruff Key, 5/32 x 5/8 in Key Size, 6 SAE Number, 0.234 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-006)
- ZORO SELECT Woodruff Key, 3/16 x 1-1/4 in Key Size, 19 SAE Number, 0.531 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-019)
- ZORO SELECT Woodruff Key, 7/32 x 1 in Key Size, 14 SAE Number, 0.422 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-014)
- A & I PRODUCTS Woodruff Key, 5/16 x 1-1/2 in Key Size, 1 in H (A-WK34)
- Zoro Select Woodruff Key Stock