Shop All Woodruff Key Stock
Zoro Select
Woodruff Key, 5/16 x 1-1/8 in Key Size, C SAE Number, 0.469 in H, C-1035 Steel Plain, 25 PK
Mfr # WWG-WKC-00C
Zoro # G2674506
product price: $16.99
/pk 25, $0.68/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 5/16 x 1-1/8 in
- SAE Number C
- Height 0.469 in
- Length 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-WKC-00C
- Zoro # G2674506
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 5/16 x 1-1/8 in |
Height | 0.469 in |
Length | 1-1/8 in |
Length Tolerance | +0.000 to -0.010 in |
Width Tolerance | +0.000/-0.001 in |
Width | 0.3125 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | C |
Material | C-1035 Steel |
Finish | Plain |
Tensile Strength (PSI) | 72,000 psi |
Rockwell Hardness | B90 |
Type | Half Moon |
Key Shape | Woodruff |
Key Type | Bilateral |
Material Quality Standards | ANSI B17.2 |
Material Grade/Class | Grade 1035 |
Manufacturer Location | Made in USA* |
Tensile Strength | 72,000 psi |
Made in North America | Yes |
Description
Woodruff Key, Length 1 1/8 in, Length Tolerance +0.000/-0.010 in, Material Steel, Material Grade/Class Grade 1035, Finish Plain, Height 0.484 in, Width 0.3125 in, Width Tolerance +0.000/-0.001 in, Rockwell Hardness B80, Tensile Strength 72,000 psi, Made in North America Yes, Manufacturer Location Made in USA*, Pack Size Small Pack, Material Quality Standards ANSI B17.2, Key Shape Woodruff, Key Type Bilateral, System of Measurement Inch, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 8-1/2 in Length (U07000.062.0850)
- ZORO SELECT Solid Rivet, Brazier Head, 0.25 in Dia., 0.5 in L, Aluminum Body, 100 PK (55A0808-EA-100)
- ZORO SELECT Class 8.8, M3-0.50 Hex Head Cap Screw, Zinc Plated Steel, 10 mm L, 100 PK (M01210.030.0010)
- ZORO SELECT #12-24 x 3/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.021.0037)
- ZORO SELECT Woodruff Key, 5/16 x 1-1/2 in Key Size, 25 SAE Number, 0.625 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-025)
- ZORO SELECT Woodruff Key, 3/16 x 3/4 in Key Size, 9 SAE Number, 0.297 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-009)
- ZORO SELECT Woodruff Key, 1/8 x 3/4 in Key Size, 7 SAE Number, 0.297 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-007)
- ZORO SELECT Woodruff Key, 5/16 x 1-1/4 in Key Size, D SAE Number, 0.531 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-00D)
- ZORO SELECT Woodruff Key, 5/16 x 1-3/8 in Key Size, 23 SAE Number, 0.578 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-023)
- ZORO SELECT Woodruff Key, 1/4 x 1-1/8 in Key Size, 18 SAE Number, 0.469 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-018)
- G.L. HUYETT Woodruff Key, 3/8 x 2-1/8 in Key Size, 1217-1 SAE Number, 13/32 in H, Carbon Steel Plain (WKC-129)
- Zoro Select Woodruff Key Stock