Shop All Woodruff Key Stock
Zoro Select
Woodruff Key, 3/8 x 1-3/8 in Key Size, F SAE Number, 0.578 in H, C-1035 Steel Plain, 10 PK
Mfr # WWG-WKC-00F
Zoro # G3025364
product price: $13.45
/pk 10, $1.35/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 3/8 x 1-3/8 in
- SAE Number F
- Height 0.578 in
- Length 1.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-WKC-00F
- Zoro # G3025364
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 3/8 x 1-3/8 in |
Height | 0.578 in |
Length | 1.375 in |
Length Tolerance | +0.000 to -0.010 in |
Width Tolerance | +0.000/-0.001 in |
Width | 0.375 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | F |
Material | C-1035 Steel |
Finish | Plain |
Tensile Strength (PSI) | 72,000 psi |
Type | Half Moon |
Rockwell Hardness | B90 |
Key Type | Bilateral |
Tensile Strength | 72,000 psi |
Made in North America | Yes |
Manufacturer Location | Made in USA* |
Material Quality Standards | ANSI B17.2 |
Material Grade/Class | Grade 1035 |
Key Shape | Woodruff |
Description
Woodruff Key, Length 1 3/8 in, Length Tolerance +0.000/-0.010 in, Material Steel, Material Grade/Class Grade 1035, Finish Plain, Height 0.594 in, Width 0.375 in, Width Tolerance +0.000/-0.001 in, Rockwell Hardness B80, Tensile Strength 72,000 psi, Made in North America Yes, Manufacturer Location Made in USA*, Pack Size Small Pack, Material Quality Standards ANSI B17.2, Key Shape Woodruff, Key Type Bilateral, System of Measurement Inch, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, 5/8"-11 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-5/8X1.0D)
- ADAPTALL Sealing Washer, Fits Bolt Size 3/4 in Steel/Buna-N, Cadmium Plated Finish (9500-12)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Stainless Steel 50 PK (54557)
- ZORO SELECT #12-24 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.021.0050)
- ZORO SELECT Woodruff Key, 3/16 x 5/8 in Key Size, 61 SAE Number, 0.234 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-061)
- ZORO SELECT Woodruff Key, 1/4 x 7/8 in Key Size, A SAE Number, 0.359 in H, C-1035 Steel Plain, 50 PK (WWG-WKC-00A)
- ZORO SELECT Woodruff Key, 5/32 x 7/8 in Key Size, 10 SAE Number, 0.359 in H, C-1035 Steel Plain, 50 PK (WWG-WKC-010)
- ZORO SELECT Woodruff Key, 1/8 x 3/4 in Key Size, 7 SAE Number, 0.297 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-007)
- ZORO SELECT Woodruff Key, 3/32 x 1/2 in Key Size, 2 SAE Number, 0.188 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-002)
- ZORO SELECT Woodruff Key, 3/16 x 7/8 in Key Size, 11 SAE Number, 0.359 in H, C-1035 Steel Plain, 50 PK (WWG-WKC-011)
- ZORO SELECT Woodruff Key, 5/16 x 1 in Key Size, B SAE Number, 0.422 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-00B)
- Zoro Select Woodruff Key Stock