Shop All Woodruff Key Stock
Zoro Select
Woodruff Key, 3/8 x 1-1/2 in Key Size, G SAE Number, 0.625 in H, C-1035 Steel Plain, 10 PK
Mfr # WWG-WKC-00G
Zoro # G2481543
product price: $14.55
/pk 10, $1.46/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 3/8 x 1-1/2 in
- SAE Number G
- Height 0.625 in
- Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-WKC-00G
- Zoro # G2481543
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 3/8 x 1-1/2 in |
Height | 0.625 in |
Length | 1-1/2 in |
Length Tolerance | +0.000 to -0.010 in |
Width | 0.375 in |
Width Tolerance | +0.000/-0.001 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | G |
Material | C-1035 Steel |
Finish | Plain |
Tensile Strength (PSI) | 72,000 psi |
Rockwell Hardness | B90 |
Type | Half Moon |
Material Quality Standards | ANSI B17.2 |
Material Grade/Class | Grade 1035 |
Tensile Strength | 72,000 psi |
Manufacturer Location | Made in USA* |
Key Type | Bilateral |
Key Shape | Woodruff |
Made in North America | Yes |
Description
Woodruff Key, Length 1 1/2 in, Length Tolerance +0.000/-0.010 in, Material Steel, Material Grade/Class Grade 1035, Finish Plain, Height 0.641 in, Width 0.375 in, Width Tolerance +0.000/-0.001 in, Rockwell Hardness B80, Tensile Strength 72,000 psi, Made in North America Yes, Manufacturer Location Made in USA*, Pack Size Small Pack, Material Quality Standards ANSI B17.2, Key Shape Woodruff, Key Type Bilateral, System of Measurement Inch, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Multi-Set II Flanged Coil Thread Anchor, 1-1/4" Dia, 3-3/16" L, Steel Zinc Plated, 25 PK (RM-34)
- INDUSCO Eyebolt, 5/8"x 8", Regular Nut Hdg (36500076)
- ZORO SELECT #10-32 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZE32)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 0.75 in L, Aluminum Body, 100 PK (42A0512-EA-100)
- ZORO SELECT Woodruff Key, 1/4 x 1 in Key Size, 15 SAE Number, 0.422 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-015)
- ZORO SELECT Woodruff Key, 1/8 x 1/2 in Key Size, 3 SAE Number, 0.188 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-003)
- ZORO SELECT Woodruff Key, 5/16 x 1-3/8 in Key Size, 23 SAE Number, 0.578 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-023)
- ZORO SELECT Woodruff Key, 5/16 x 1-1/4 in Key Size, D SAE Number, 0.531 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-00D)
- ZORO SELECT Woodruff Key, 3/16 x 1-1/4 in Key Size, 19 SAE Number, 0.531 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-019)
- ZORO SELECT Woodruff Key, 1/4 x 3/4 in Key Size, 91 SAE Number, 0.297 in H, C-1035 Steel Plain, 50 PK (WWG-WKC-091)
- A & I PRODUCTS Woodruff Key, 3/16 x 3/4 in Key Size, 1/2 in H (A-WK14)
- Zoro Select Woodruff Key Stock