Shop All Woodruff Key Stock
Zoro Select
Woodruff Key, 3/16 x 1 1/8 in Key Size, 16 SAE Number, 0.48 in H, C-1035 Steel Plain, 100 PK
Mfr # WKI0180112-100P
Zoro # G7083763
product price: $57.95
/pk 100, $0.58/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 3/16 x 1 1/8 in
- SAE Number 16
- Height 0.48 in
- Length 1.109 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WKI0180112-100P
- Zoro # G7083763
- Country of Origin China
- Category Woodruff Key Stock
Dimensions
Key Size | 3/16 x 1 1/8 in |
Height | 0.48 in |
Length | 1.109 in |
Length Tolerance | 1.104 to 1.114 in |
Width | 0.1875 in |
Width Tolerance | +0.000/-0.001 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | 16 |
Material | C-1035 Steel |
Finish | Plain |
Tensile Strength (PSI) | 72,000 psi |
Type | Half Moon |
Rockwell Hardness | B90 |
Key Shape | Woodruff |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Grade 1018/Grade 1045 |
Tensile Strength | 72,000 psi |
Made in North America | No |
Description
Woodruff Key, Length 1 7/64 in, Length Tolerance +0.004625/-0.005375 in, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Plain, Height 0.48 in, Width 0.1875 in, Width Tolerance +0.000/-0.001 in, Rockwell Hardness B90, Tensile Strength 72,000 psi, Made in North America No, Manufacturer Location Globally Sourced, Key Shape Woodruff, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stationary Spring Anchor, 1/4"-28, 1-1/4 in L, 18-8 Stainless Steel Plain (Z20011SS)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31582)
- G.L. HUYETT Cage Nut, M6-1.00, Zinc Electroplate Finish (EFCN-C7998-M61-3B)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 110 mm Bore Dia., 5 PK (M36050.110.0001)
- ZORO SELECT Woodruff Key, 3/8 x 1 in Key Size, 152 SAE Number, 0.422 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-152)
- ZORO SELECT Woodruff Key, 3/16 x 1 in Key Size, 13 SAE Number, 0.422 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-013)
- ZORO SELECT Woodruff Key, 3/16 x 5/8 in Key Size, 61 SAE Number, 0.234 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-061)
- ZORO SELECT Woodruff Key, 1/8 x 3/4 in Key Size, 7 SAE Number, 0.297 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-007)
- ZORO SELECT Woodruff Key, 1/4 x 1 in Key Size, 15 SAE Number, 0.422 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-015)
- ZORO SELECT Woodruff Key, 3/16 x 3/4 in Key Size, 9 SAE Number, 0.297 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-009)
- TENNANT Woodruff Key, 5 mm Key Size, Steel (1021167)
- Zoro Select Woodruff Key Stock