Shop All Woodruff Key Stock
Zoro Select
Woodruff Key, 3/16 x 1-1/8 in Key Size, 16 SAE Number, 0.469 in H, C-1035 Steel Plain, 25 PK
Mfr # WWG-WKC-016
Zoro # G2956545
original price:
$20.81
27% off
new price: $15.19
/pk 25, $0.61/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 3/16 x 1-1/8 in
- SAE Number 16
- Height 0.469 in
- Length 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-WKC-016
- Zoro # G2956545
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 3/16 x 1-1/8 in |
Height | 0.469 in |
Length | 1-1/8 in |
Length Tolerance | +0.000 to -0.010 in |
Width Tolerance | +0.000/-0.001 in |
Width | 0.1875 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | 16 |
Material | C-1035 Steel |
Finish | Plain |
Tensile Strength (PSI) | 72,000 psi |
Rockwell Hardness | B90 |
Type | Half Moon |
Tensile Strength | 72,000 psi |
Material Grade/Class | Grade 1035 |
Manufacturer Location | Made in USA* |
Key Shape | Woodruff |
Material Quality Standards | ANSI B17.2 |
Key Type | Bilateral |
Made in North America | Yes |
Description
Woodruff Key, Length 1 1/8 in, Length Tolerance +0.000/-0.010 in, Material Steel, Material Grade/Class Grade 1035, Finish Plain, Height 0.484 in, Width 0.1875 in, Width Tolerance +0.000/-0.001 in, Rockwell Hardness B80, Tensile Strength 72,000 psi, Made in North America Yes, Manufacturer Location Made in USA*, Pack Size Small Pack, Material Quality Standards ANSI B17.2, Key Shape Woodruff, Key Type Bilateral, System of Measurement Inch, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x7/8, PK100 (U07840.037.0087)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Oval Head Phillips Drive, 50 PK (67727)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 6" L, Steel Zinc Plated, 42 PK (B70411.062.0600)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMF5)
- ZORO SELECT Woodruff Key, 1/4 x 1-3/8 in Key Size, 22 SAE Number, 0.578 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-022)
- ZORO SELECT Woodruff Key, 5/32 x 7/8 in Key Size, 10 SAE Number, 0.359 in H, C-1035 Steel Plain, 50 PK (WWG-WKC-010)
- ZORO SELECT Woodruff Key, 5/16 x 1-1/8 in Key Size, C SAE Number, 0.469 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-00C)
- ZORO SELECT Woodruff Key, 3/16 x 3/4 in Key Size, 9 SAE Number, 0.297 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-009)
- ZORO SELECT Woodruff Key, 5/16 x 1-1/4 in Key Size, D SAE Number, 0.531 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-00D)
- ZORO SELECT Woodruff Key, 3/8 x 1-1/2 in Key Size, G SAE Number, 0.625 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-00G)
- G.L. HUYETT Woodruff Key, 1/4 x 3/4 in Key Size, 806 SAE Number, 5/16 in H, Stainless Steel Plain (WKS-091)
- Zoro Select Woodruff Key Stock