Shop All Woodruff Key Stock
Zoro Select
Woodruff Key, 3/16 x 1-1/4 in Key Size, 19 SAE Number, 0.531 in H, C-1035 Steel Plain, 25 PK
Mfr # WWG-WKC-019
Zoro # G2877366
original price:
$22.51
33% off
new price: $14.99
/pk 25, $0.60/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 3/16 x 1-1/4 in
- SAE Number 19
- Height 0.531 in
- Length 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-WKC-019
- Zoro # G2877366
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 3/16 x 1-1/4 in |
Height | 0.531 in |
Length | 1-1/4 in |
Length Tolerance | +0.000 to -0.010 in |
Width Tolerance | +0.000/-0.001 in |
Width | 0.1875 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | 19 |
Material | C-1035 Steel |
Finish | Plain |
Tensile Strength (PSI) | 72,000 psi |
Type | Half Moon |
Rockwell Hardness | B90 |
Tensile Strength | 72,000 psi |
Key Type | Bilateral |
Material Grade/Class | Grade 1035 |
Material Quality Standards | ANSI B17.2 |
Made in North America | Yes |
Key Shape | Woodruff |
Manufacturer Location | Made in USA* |
Description
Woodruff Key, Length 1 1/4 in, Length Tolerance +0.000/-0.010 in, Material Steel, Material Grade/Class Grade 1035, Finish Plain, Height 0.547 in, Width 0.1875 in, Width Tolerance +0.000/-0.001 in, Rockwell Hardness B80, Tensile Strength 72,000 psi, Made in North America Yes, Manufacturer Location Made in USA*, Pack Size Small Pack, Material Quality Standards ANSI B17.2, Key Shape Woodruff, Key Type Bilateral, System of Measurement Inch, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Wood Screw Flat Head Square Drive #10 X 1-1/2in Zinc Plated Steel 50PK (9202613)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.5 in L, Aluminum Body, 100 PK (42A0808-EA-100)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK (U51530.018.0075)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03018)
- ZORO SELECT Woodruff Key, 3/32 x 5/8 in Key Size, 4 SAE Number, 0.234 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-004)
- ZORO SELECT Woodruff Key, 3/8 x 1-1/4 in Key Size, E SAE Number, 0.531 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-00E)
- ZORO SELECT Woodruff Key, 1/4 x 1 in Key Size, 141 SAE Number, 0.35 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-141)
- ZORO SELECT Woodruff Key, 5/16 x 1-1/2 in Key Size, 25 SAE Number, 0.625 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-025)
- ZORO SELECT Woodruff Key, 5/16 x 1-3/8 in Key Size, 23 SAE Number, 0.578 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-023)
- ZORO SELECT Woodruff Key, 5/16 x 1-1/8 in Key Size, C SAE Number, 0.469 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-00C)
- G.L. HUYETT Woodruff Key, 3/16 x 1 in Key Size, 0.428 in H, Carbon Steel Plain (HIPRO-806)
- Zoro Select Woodruff Key Stock