Shop All Woodruff Key Stock
Zoro Select
Woodruff Key, 1/4 x 1 in Key Size, 15 SAE Number, 0.0625 in H, C-1035 Steel Plain, 25 PK
Mfr # WKI0250100-025T
Zoro # G7048176
product price: $63.15
/pk 25, $2.53/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 1/4 x 1 in
- SAE Number 15
- Length 0.987 in
- Material C-1035 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WKI0250100-025T
- Zoro # G7048176
- Country of Origin China
- Category Woodruff Key Stock
Dimensions
Key Size | 1/4 x 1 in |
Height | 0.0625 in |
Length | 0.987 in |
Length Tolerance | 0.982 to 0.992 in |
Width Tolerance | +0.000/-0.001 in |
Width | 0.25 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | 15 |
Material | C-1035 Steel |
Finish | Plain |
Tensile Strength (PSI) | 72,000 psi |
Type | Half Moon |
Rockwell Hardness | B90 |
Made in North America | No |
Material Grade/Class | Grade 1018/Grade 1045 |
Key Shape | Woodruff |
Tensile Strength | 72,000 psi |
Manufacturer Location | Globally Sourced |
Description
Woodruff Key, Length 63/64 in, Length Tolerance +0.007625/-0.002375 in, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Plain, Height 0.4325 in, Width 0.25 in, Width Tolerance +0.000/-0.001 in, Rockwell Hardness B90, Tensile Strength 72,000 psi, Made in North America No, Manufacturer Location Globally Sourced, Key Shape Woodruff, System of Measurement Inch, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 10 PK (63191)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51030.080.0030)
- ZORO SELECT Not Graded, 7/16"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 10 PK (U51007.043.0250)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 5 PK (U55010.062.0600)
- ZORO SELECT Woodruff Key, 7/32 x 7/8 in Key Size, 12 SAE Number, 0.359 in H, C-1035 Steel Plain, 50 PK (WWG-WKC-012)
- ZORO SELECT Woodruff Key, 1/4 x 1 in Key Size, 15 SAE Number, 0.422 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-015)
- ZORO SELECT Woodruff Key, 3/8 x 1 in Key Size, 152 SAE Number, 0.422 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-152)
- ZORO SELECT Woodruff Key, 1/16 x 1/2 in Key Size, 1 SAE Number, 0.188 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-001)
- ZORO SELECT Woodruff Key, 3/16 x 1-1/4 in Key Size, 19 SAE Number, 0.531 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-019)
- ZORO SELECT Woodruff Key, 5/16 x 1-3/8 in Key Size, 23 SAE Number, 0.578 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-023)
- MIDWEST FASTENER Woodruff Key, 3 x 5 mm Key Size, Steel Zinc, 5 PK (32325)
- Zoro Select Woodruff Key Stock