Shop All Wood Screws
Zoro Select
Wood Screw, #9, 3 in, Zinc Plated Steel Flat Head Square Drive, 2000 PK
Mfr # 0948DQF17D8
Zoro # G9090866
product price: $213.99
/pk 2000, $0.11/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- System of Measurement Inch
- Screw Size #9
- Material Steel
- Finish Zinc Plated
- Standards Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0948DQF17D8
- Zoro # G9090866
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Zinc Plated |
Standards | Thread |
Item | Wood Screw |
Meets/Exceeds | Thread |
Description
9-10X3 Square #8 Flat Head w/Nibs Deep Thread Wood Screw Type 17 2/3 Thread Zinc Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 3-1/2 in Shoulder Lg, Alloy Steel (U07111.075.0350)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38400.025.0003)
- ZORO SELECT Spring Pin, Slotted, 5x26mm, PK100 (M39100.050.0026)
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU42)
- ZORO SELECT Wood Screw, #9, 2-1/2 in, Zinc Plated Steel Flat Head Square Drive, 1000 PK (0940DQF17D)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Yellow Steel Round Head Phillips Drive, 100 PK (U25711.016.0075)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 3000 PK (0824DQF)
- ZORO SELECT Wood Screw, #10, 3/4 in, Nickel Steel Pan Head Phillips Drive, 6000 PK (1012DPP17DN)
- ZORO SELECT Wood Screw, #7, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.015.0062)
- ZORO SELECT Wood Screw, #10, 3/4 in, Black Oxide Steel Flat Head Phillips Drive, 4000 PK (1012DPFB)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #8 X 2in Solid Brass 50PK (9035339)
- Zoro Select Wood Screws